Apply to be a TradeMaster!
Main product image of 1/2" PEX x 1/2" NPT Brass Female Adapter (Lead Free)
Magnifying glass
Hover image to zoom

1/2" PEX x 1/2" NPT Brass Female Adapter (Lead Free)

Brand:
Everflow
SKU:
EPFA1212-NL
Rating:
(1)
Q&A:
(0)
1/2" PEX x 1/2" NPT Brass Female Adapter (Lead Free)
Magnifying glass
Hover image to zoom
$3.07 each
BOX UP & SAVE 10%
$138.00 box of 50
$2.76 each
In Stock
In Stock
Get 3,824 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Clamp, Crimp
Product Highlight: Standards Met
ASTM F1807 Standards Met
Product Highlight: Lead Free
Yes

Description

–
Everflow Lead Free Brass Female Adapters connect PEX to male thread. This PEX fitting may be used with the stainless steel clamping system or the copper crimp ring system.

Specs

–
Size:

1/2"

Lead Free:

Yes

Material:

Brass

Application:

Plumbing

Heating

Max Pressure (PSI):

200

Warranty:

5 Year

Thread Type:

Female

Standards Met:

ASTM F1807

Fitting System Compatibility:

Clamp

Crimp

Tubing Compatibility:

PEX

Max Temp (F):

200°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Lead Free
Max Pressure (PSI)
Thread Type
Standards Met
1/2"
Yes
200
Female
ASTM F1807
1/2"
Yes
100
Female
ASTM F877
ASTM F2159
NSF 14
NSF 61
NSF 372
CSA B137.5

You May Also Need

3/4" PEX Crimp x 3/4" NPT DZR Brass Female Adapter (Lead Free)
SKU: PXF075-DZR
Bluefin

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Did the job

With all of the supply shortages in the trades. Suppy house had what I needed. The Items arrived in a timely fashion. Over all a good experience. The only negative is I did get them for less, in the orange store, but I needed more.
Philinsi
Monroe, NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy