Apply to be a TradeMaster!
Main product image of 1/2" Poly PEX Crimp Female Adapter
Magnifying glass
Hover image to zoom

1/2" Poly PEX Crimp Female Adapter

Brand:
Bluefin
SKU:
PXLF050
Rating:
(2)
Q&A:
(0)
1/2" Poly PEX Crimp Female Adapter
Magnifying glass
Hover image to zoom
$1.46 each
BOX UP & SAVE 10%
$33.00 box of 25
$1.32 each
In Stock
In Stock
Get 603 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Standards Met
ASTM F877, ASTM F2159, NSF 372, NSF 14, NSF 61, CSA B137.5 Standards Met
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Max Temp (F)
180°F Max Temp
Product Highlight: Max Pressure (PSI)
100 MAX PSI
Product Highlight: Lead Free
Yes

Description

–
  • Lead Free
  • Certified to ASTM F2159/F877, NSF-PW, CSA B137.5
  • Pressure rating: 100 PSI at 180° F
  • Can be used with PEX Tubing manufactured to ASTM Standard F876-877
  • To be installed with regular pex crimp rings

Specs

–
Thread Type:

Female

Size:

1/2"

Max Temp (F):

180°F

Max Pressure (PSI):

100

Standards Met:

ASTM F877

ASTM F2159

NSF 372

NSF 14

NSF 61

CSA B137.5

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
CURRENT ITEM
1/2"
1/2"

You May Also Need

1/2" Poly PEX Crimp Tee
SKU: PXLT050
Bluefin

Product Reviews

4 out of 2 reviews
100% would recommend this product
4
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

adapter

No issues
Kai
Connecticut
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Check before you order

We ordered these, thinking they were 1 piece, similar to their brass ones. Well when the ordered came they were 2 piece swivels. Called and another batch was sent, same thing. Called again and the tech put in a note to the warehouse to check. The picture was incorrect and all were 2 piece swivels. SupplyHouse was nice about it and refunded our $$. We did order a lot of other items that were correctly identified and we are quite happy with the products and service. Note: our water likes brass, especially the new type and we had swivels leak because the rubber gasket does not seat completely.
Derby
Kirby WI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy