Apply to be a TradeMaster!
Main product image of 1/2" Press x 3/8" OD Compression x 3/8" OD Compression Quarter Turn Dual Outlet Stop Valve, Lead Free (Chrome Plated)
Magnifying glass
Hover image to zoom

1/2" Press x 3/8" OD Compression x 3/8" OD Compression Quarter Turn Dual Outlet Stop Valve, Lead Free (Chrome Plated)

Brand:
Everflow
SKU:
P-86312PR-NL
Rating:
(1)
Q&A:
(0)
1/2" Press x 3/8" OD Compression x 3/8" OD Compression Quarter Turn Dual Outlet Stop Valve, Lead Free (Chrome Plated)
Magnifying glass
Hover image to zoom
$20.72 each
BOX UP & SAVE 10%
$223.80 box of 12
$18.65 each
In Stock
In Stock
Get 34 Mon, Nov 23
Order by 6PM, receive Monday
Outlet Size: 
3/8"
Inlet Type: 
Press
FIPNominal CompressionNominal SweatPress
Body Pattern: 
Dual-Outlet
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Press
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
1/2" x 3/8" x 3/8"
Product Highlight: Material
Brass

Description

–
Features:
  • One-piece Chrome Plated Brass Body Provides Strength, Durability and Long-Lasting Performance
  • Oval Chrome Plated Zinc Handle Provides a Secure Grip and Smooth On/Off Operation
  • Easy-to-Remove Handle with Screw Attachment
  • Self Lubricating PTFE Seats and Double O-Ring for Added Safety
  • 100 psi, Normal Working Temperature 120°F
  • Conforms to NSF/ANSI 61/372
  • Individually Boxed and Barcoded

    Specs

    –
    Outlet Type:

    OD Compression

    Finish:

    Chrome

    Material:

    Brass

    Body Pattern:

    Dual-Outlet

    Outlet Size:

    3/8"

    Product Type:

    Supply Stop

    Size:

    1/2" x 3/8" x 3/8"

    Inlet Size:

    1/2"

    Inlet Type:

    Press

    Lead Free:

    Yes

    Type:

    1/4 Turn

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm

    Response by Tue

    You May Also Need

    1/2" Press Full Port Brass Ball Valve (Lead Free)
    SKU: PRBV050
    Bluefin

    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Great price for hard-to-find double stop valve

    I've looked for a while for a reliable source of a press-tool double stop valve. This valve meets the requirements. Commonly used for dishwasher installation, it installed in a few seconds and has functioned well so far.
    Gallus
    Philadelphia, PA
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy