Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Heating Supplies & Parts
Radiant Heat
PEX Fittings
Bluefin Poly PEX Crimp Fittings
Poly PEX Crimp Tees
3/4" x 1/2" x 1/2" PolyAlloy PEX Crimp Reducing Tee
Brand:
Everflow
SKU:
PPRT3411
Rating:
(0)
Q&A:
(0)
Hover image to zoom
PPRT3411 has been discontinued
Discontinued October 3, 2026
This product has been discontinued.
Size:
3/4" x 1/2" x 1/2"
1/2"
3/4"
1"
1/2" x 1/2" x 3/4"
3/4" x 1/2" x 1/2"
3/4" x 1/2" x 3/4"
3/4" x 3/4" x 1"
3/4" x 3/4" x 1/2"
1" x 3/4" x 1"
1" x 3/4" x 3/4"
1" x 1" x 3/4"
1/2"
3/4"
1"
1/2" x 1/2" x 3/4"
3/4" x 1/2" x 1/2"
3/4" x 1/2" x 3/4"
3/4" x 3/4" x 1"
3/4" x 3/4" x 1/2"
1" x 3/4" x 1"
1" x 3/4" x 3/4"
1" x 1" x 3/4"
MANUALS (1)
Brochure
This item replaces:
710P-T070505, PXLT075-050-050
Direct Replacement:
3/4" x 1/2" x 1/2" Poly PEX Crimp Reducing Tee
Brand:
Bluefin
SKU:
PXLT075-050-050
(6)
Order by
today
, receive 117 by
Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
3/4" x 1/2" x 1/2"
PEX
Clamp, Crimp
ASTM F877, ASTM F2159, CSA B137.5 Standards Met
180°F Max Temp
100 MAX PSI
Description
–
Lead Free
Certified to ASTM F2159/F877, NSF-PW, CSA B137.5
Pressure rating: 100 PSI at 180° F
Can be used with PEX Tubing manufactured to ASTM Standard F876-877
To be installed with regular pex crimp rings
Specs
–
Size:
3/4" x 1/2" x 1/2"
Max Temp (F):
180°F
Max Pressure (PSI):
100
Standards Met:
ASTM F877
ASTM F2159
CSA B137.5
Lead Free:
Yes
Tubing Compatibility:
PEX
Fitting System Compatibility:
Clamp
Crimp
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
Size
...
Max Temp (F)
...
Max Pressure (PSI)
...
Standards Met
...
Tubing Compatibility
...
CURRENT ITEM
3/4" x 1/2" x 1/2" PolyAlloy PEX Crimp Reducing Tee
SKU:
PPRT3411
Everflow
3/4" x 1/2" x 1/2"
180°F
100
ASTM F877
ASTM F2159
CSA B137.5
PEX
3/4" x 1/2" x 1/2" PureFlow PolyAlloy PEX Crimp Reducing Tee
SKU:
43433
Viega
3/4" x 1/2" x 1/2"
200°F
200
ASTM F1807
NSF
ASTM F877
PEX
3/4" x 1/2" x 1/2" Poly PEX Crimp Reducing Tee
SKU:
PXLT075-050-050
Bluefin
3/4" x 1/2" x 1/2"
200°F
200
CSA B137.5
ASTM F2159
ASTM F877
NSF 61
NSF 372
NSF 14
PEX
3/4" PEX x 1/2" PEX x 1/2" PEX Brass Tee (Lead Free)
SKU:
PXRT3411-NL
Everflow
3/4" x 1/2" x 1/2"
200°F
200
ASTM F1807
PEX
3/4" PEX x 1/2" PEX x 1/2" PEX DZR Brass Tee (Lead Free)
SKU:
PXT075-050-050-DZR
Bluefin
3/4" x 1/2" x 1/2"
200°F
200
ASTM F1807
PEX
3/4" x 1/2" x 1/2" Poly PEX Crimp Reducing Tee
SKU:
710P-T070505
Boshart
3/4" x 1/2" x 1/2"
180°F
100
ASTM F877
ASTM F2159
CSA B137.5
PEX
You May Also Need
3/4" x 1/2" x 3/4" PolyAlloy PEX Crimp Reducing Tee
SKU:
PPRT3413
Everflow
3/4" Poly PEX Crimp Elbow
SKU:
710P-E07
Boshart
1/2" x 1/2" x 3/4" PolyAlloy PEX Crimp Reducing Tee
SKU:
PPRT1213
Everflow
3/4" Poly PEX Crimp Tee
SKU:
710P-T07
Boshart
3/4" x 3/4" x 1/2" Poly PEX Crimp Reducing Tee
SKU:
710P-T070705
Boshart
1/2" PolyAlloy PEX Crimp Tee
SKU:
PPTE0012
Everflow
3/4" PolyAlloy PEX Crimp Coupling
SKU:
PPCP0034
Everflow
1/2" PolyAlloy PEX Crimp Coupling
SKU:
PPCP0012
Everflow
×
Video