Apply to be a TradeMaster!
Main product image of 3/4" PolyAlloy PEX Crimp Tee
Magnifying glass
Hover image to zoom
3/4" PolyAlloy PEX Crimp Tee
Magnifying glass
Hover image to zoom
$2.41 each
BOX UP & SAVE 14%
$52.00 box of 25
$2.08 each
In Stock
In Stock
Get 6 Tue, Oct 6
Order by today, receive Tuesday
Size: 
3/4"
1/2"3/4"1"1/2" x 1/2" x 3/4"3/4" x 1/2" x 1/2"3/4" x 1/2" x 3/4"3/4" x 3/4" x 1"3/4" x 3/4" x 1/2"1" x 3/4" x 1"1" x 3/4" x 3/4"1" x 1" x 3/4"

MANUALS (1)


This item replaces: PXLT075, 802404, 2246012121200

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
PolyAlloy
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Crimp, Clamp
Product Highlight: Standards Met
ASTM F877, ASTM F2159, NSF-PW, CSA B137.5 Standards Met
Product Highlight: Max Temp (F)
180°F Max Temp

Description

–
  • Lead Free
  • Certified to ASTM F2159/F877, NSF-PW, CSA B137.5
  • Pressure rating: 100 PSI at 180° F
  • Can be used with PEX Tubing manufactured to ASTM Standard F876-877
  • To be installed with regular pex crimp rings

Specs

–
Size:

3/4"

Max Temp (F):

180°F

Max Pressure (PSI):

100

Standards Met:

ASTM F877

ASTM F2159

NSF-PW

CSA B137.5

Lead Free:

Yes

Tubing Compatibility:

PEX

Fitting System Compatibility:

Crimp

Clamp

Material:

PolyAlloy

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Tubing Compatibility
Fitting System Compatibility
CURRENT ITEM
PEX
Crimp
Clamp
PEX
Clamp
Crimp
PEX
Crimp
Clamp

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

New to POLY ALLOY PEX fittings But have had no problems

I have purchased a lot of poly PEX fittings from supply house recently and rather than review each fitting individually I am doing just this one. I experienced a corrosion failure of a brass PEX fitting resulting in a flood after only 10 years .After doing a lot of research, turns out I have very acidic well water and had to install a PH balancer tank.After a lot of worrying about the condition of all the other brass fittings in my house , I chose to start the massive job to repipe it all. I was fortunate to come across SupplyHouse.com and began ordering POLY ALLOY fittings to replace the brass to eliminate the corrision. They are a direct replacement , fit is good and take the same copper PEX ring.Supply House has been great with ordering and availability and fast shipping. Only time will tell as to the durability and strength of the Poly , but I felt it was my only choice for the problem I had, for me to stay with the PEX which I consider to be a good pipe.
Ronnie
Hot Springs NC
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy