Apply to be a TradeMaster!
Main product image of 3/4" PEX Crimp x Press Ball Valve
Magnifying glass
Hover image to zoom

3/4" PEX Crimp x Press Ball Valve

Brand:
Everflow
SKU:
PRBL-034-NL
Rating:
(0)
Q&A:
(0)
3/4" PEX Crimp x Press Ball Valve
Magnifying glass
Hover image to zoom
$28.30 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
Press x PEX Crimp Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Temperature Range (F)
-20°F to 300°F

Description

–
Features:
  • Dezincification Resistant (DZR) Lead Free Brass Material
  • Blow Out Proof Brass Stem
  • Packing Nut, O-ring & Packing on the Stem Seal
  • Max Pressure Rating: 250 CWP / 150 WSP
  • Temperature Range: -20°F to 300°F
  • IAPMO: NSF/ANSI-61, NSF/ANSI-372, IGC-157
  • Press Ends conform to ANSI Z1157
  • Pex Ends Conform to ASTM F1807

Specs

–
Size:

3/4"

Material:

Brass

Handle Style:

Lever

Application:

Plumbing

Connection Type:

Press x PEX Crimp

Temperature Range (F):

-20°F to 300°F

Max Operating Pressure:

250 CWP

Lead Free:

Yes

Standards Met:

NSF 61

NSF 372

Features:

Standard

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Handle Style
Connection Type
Lead Free
CURRENT ITEM
3/4"
Brass
Lever
Press x PEX Crimp
Yes

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy