Apply to be a TradeMaster!
Main product image of 1/2" PEX Crimp x Copper Press Brass Ball Valve, P-2006NL (Lead Free)
Magnifying glass
Hover image to zoom

1/2" PEX Crimp x Copper Press Brass Ball Valve, P-2006NL (Lead Free)

SKU:
101-383NL
Rating:
(1)
Q&A:
(0)
1/2" PEX Crimp x Copper Press Brass Ball Valve, P-2006NL (Lead Free)
Magnifying glass
Hover image to zoom
$15.76 each
In Stock
In Stock
Get 26 Mon, Oct 5
Order by 6PM, receive Monday
Size: 
1/2"

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
Press x PEX Crimp Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes

Specs

–
Size:

1/2"

Connection Type:

Press x PEX Crimp

Material:

Brass

Handle Style:

Lever

Features:

Standard

Lead Free:

Yes

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Material
Handle Style
Features
Legend Valve
1/2"
Press x PEX Crimp
Brass
Lever
Standard
1/2"
Press x PEX Crimp
Brass
Lever
Standard
1/2"
Press x PEX Crimp
Brass
Lever
Standard

You May Also Need

3/4" PEX Crimp x Copper Press Brass Ball Valve, P-2006NL (Lead Free)
SKU: 101-384NL
Legend Valve

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Nice valve

Great combination makes for a quick transition from copper to pex.
RHC
CT
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy