Apply to be a TradeMaster!
Main product image of 3/4" PEX Crimp x Copper Press Full Port Brass Ball Valve, Lead Free
Magnifying glass
Hover image to zoom

3/4" PEX Crimp x Copper Press Full Port Brass Ball Valve, Lead Free

Brand:
Webstone
SKU:
H-80133W
Rating:
(2)
Q&A:
(0)
3/4" PEX Crimp x Copper Press Full Port Brass Ball Valve, Lead Free
Magnifying glass
Hover image to zoom
$29.61 each
BOX UP & SAVE 5%
$140.65 box of 5
$28.13 each
In Stock
In Stock
Get 14 Mon, Oct 5
Order by 6PM, receive Monday

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
Press x PEX Crimp Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes

Description

–
3/4" Press x PEX Crimp Full Port Brass Ball Valve, Lead Free

Designed for residential, commercial or industrial use with water, oil or gas. This approved Webstone valve is actuated by a blowout proof stem and features an adjustable packing gland. PEX end dimensions comply with ASTM F1807.

Features:
  • Full Port Forged Dezincification Resistant Brass Ball Valve
  • Adjustable Packing Gland
  • Max Operating Pressure: 250 CWP
  • Lead Free
  • Certified to NSF/ANSI 61 & 372, NSF/ANSI 14 & IAPMO ANSI Z1157 ISO 9001


Image shown depicts 1/2" model

Specs

–
Size:

3/4"

Connection Type:

Press x PEX Crimp

Valve Construction:

1 piece

Material:

Brass

Handle Style:

Lever

Features:

Standard

Max Operating Pressure:

250 CWP

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Material
Handle Style
Features
3/4"
Press x PEX Crimp
Brass
Lever
Standard
3/4"
Press x PEX Crimp
Brass
Lever
Standard
3/4"
Press x PEX Crimp
Brass
Lever
Standard

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great product

Works exactly as advertised. Needed to replace two valves. My original house is piped with copper, and my addition is all PEX. Made the transition very easy.
TJR1988
Gilbertsville, PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product

Great product and great service
Tony
MN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy