Apply to be a TradeMaster!
Main product image of 1-1/4" PEX x 1-1/4" Female Sweat Copper Pipe Brass Adapter (Lead Free)
Magnifying glass
Hover image to zoom

1-1/4" PEX x 1-1/4" Female Sweat Copper Pipe Brass Adapter (Lead Free)

Brand:
Everflow
SKU:
PSFA0114-NL
Rating:
(1)
Q&A:
(0)
1-1/4" PEX x 1-1/4" Female Sweat Copper Pipe Brass Adapter (Lead Free)
Magnifying glass
Hover image to zoom
$15.94 each
BOX UP & SAVE 15%
$135.50 box of 10
$13.55 each
In Stock
In Stock
Get 58 Tue, Oct 6
Order by today, receive Tuesday
Size: 
1-1/4"
1/2"3/4"1"1-1/4" x 1"1-1/4"1-1/2"2"3/8" x 1/2"5/8" x 1/2"3/4" x 1"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Crimp, Clamp
Product Highlight: Standards Met
ASTM F1807 Standards Met
Product Highlight: Lead Free
Yes

Description

–
Please note: This fitting is for use with PEX tubing only.

Everflow Lead Free Brass Female Sweat Adapters connect PEX to Copper Pipe. This PEX fitting may be used with the stainless steel clamping system or the copper crimp ring system.
  • Meets all applicable ANSI standards
  • Bronze material is to ASTM B62 standard

Specs

–
Size:

1-1/4"

Lead Free:

Yes

Material:

Brass

Application:

Plumbing

Heating

Max Pressure (PSI):

200

Standards Met:

ASTM F1807

Fitting System Compatibility:

Crimp

Clamp

Tubing Compatibility:

PEX

Max Temp (F):

200°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Arrived damaged

The product was not in the original package and was damaged. The adapters had nicks and groves inches sealing grooves that most likely would have caused leaks. Given the way and condition the adapters arrived, I suspect they were returns that were resold.
KG
Pearland TX
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy