The Day Savers – A National Tradesmen Day Contest
Main product image of 3/4" Expansion PEX x 1/2" NPT Female Adapter (Lead Free Brass)
Magnifying glass
Hover image to zoom

3/4" Expansion PEX x 1/2" NPT Female Adapter (Lead Free Brass)

Brand:
Everflow
SKU:
WPFA3412-NL
Rating:
(1)
Q&A:
(0)
3/4" Expansion PEX x 1/2" NPT Female Adapter (Lead Free Brass)
Magnifying glass
Hover image to zoom
$7.54 each
BOX UP & SAVE 10%
$169.50 box of 25
$6.78 each
In Stock
In Stock
Get 48 Thu, Sep 3
Order by today, receive Thursday
Size
3/4" x 1/2"
3/4" x 1/2"
Thread Type
Female

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/4" x 1/2"
Product Highlight: Material
Brass
Product Highlight: Thread Type
Female Thread Type

Specs

Thread Type:

Female

Size:

3/4" x 1/2"

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

1" ProPEX Ring with Stop
SKU: Q4691000
Uponor (Wirsbo)

Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

3/4" Expansion PEX x 1/2" NPT Female Adapter (Lead Free Bras

Excellent price and very good quality, worked like a charm
Miguel C
07083
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy