Apply to be a TradeMaster!
Main product image of 3/4" ProPEX EP Male Adapter
Magnifying glass
Hover image to zoom

3/4" ProPEX EP Male Adapter

SKU:
Q4627575
Rating:
(3)
Q&A:
(0)
3/4" ProPEX EP Male Adapter
Magnifying glass
Hover image to zoom
$3.23 each
In Stock
In Stock
Get 211 Mon, Oct 5
Order by 6PM, receive Monday

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Polymer
Product Highlight: Warranty
25 Year (Limited) Warranty

Description

–
The ProPEX engineered polymer (EP) male threaded adapter combines durable, economical polymer material with the reliable ASTM F1960 connection professionals have come to depend on for a solution that stands the test of time.

Product Features
  • Made from high-performance polymers manufactured to the highest standards with decades of consistent use in plumbing and hydronic applications.
  • Eliminates glues, solvents, and open flame on the job site for lower costs and worker safety.
  • The ASTM F1960 ProPEX design is featured in millions of fittings in service worldwide, all backed by the solid Uponor 25-year transferable limited warranty for complete confidence.

Specs

–
Product Type:

Male Adapter

Size:

3/4"

Warranty:

25 Year (Limited)

Material:

Polymer

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

1" ProPEX EP Male Adapter
SKU: Q4621010
Uponor (Wirsbo)

Product Reviews

4.33 out of 3 reviews
67% would recommend this product
4.33
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
33%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Loose thread fit

This adapter bottomed out in the brass valve I intended to install it on. The threads seem slightly too small. The brass version of the same male adapter has a better fit. The plastic adapter is close enough that it would probably work with a lot of fittings, but maybe not everything.
Matt
Colorado
4 years ago
Was this review helpful to you?

I will keep using Pex-A

plumbed a house and loved it. Couldn't have been easier
JR
Keller Texas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I think this works well for the money

If u need uponor type fittings these work just as good as brass much less
starr buisness
lexington SC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?