The Day Savers – A National Tradesmen Day Contest
Main product image of 3/4" Expansion PEX x 3/4" NPT Female Adapter (Lead Free Brass)
Magnifying glass
Hover image to zoom

3/4" Expansion PEX x 3/4" NPT Female Adapter (Lead Free Brass)

Brand:
Everflow
SKU:
WPFA3434-NL
Rating:
(0)
Q&A:
(0)
3/4" Expansion PEX x 3/4" NPT Female Adapter (Lead Free Brass)
Magnifying glass
Hover image to zoom
$7.65 each
BOX UP & SAVE 10%
$103.35 box of 15
$6.89 each
In Stock
In Stock
Get 30 Fri, Sep 4
Size
3/4"
Thread Type
Female

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/4"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Standards Met
NSF 61, NSF 372, NSF 14, ASTM F877, ASTM F1960 Standards Met
Product Highlight: Thread Type
Female Thread Type

Specs

Thread Type:

Female

Size:

3/4"

Thread Size:

3/4"

PEX Size:

3/4"

Material:

Brass

Application:

Heating

Plumbing

Max Pressure (PSI):

200

Standards Met:

NSF 61

NSF 372

NSF 14

ASTM F877

ASTM F1960

Fitting System Compatibility:

Expansion PEX

Tubing Compatibility:

PEX

Max Temp (F):

200°F

Lead Free:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

Compare Similar Products

Brand
Thread Type
Size
Thread Size
Material
Application
CURRENT ITEM
Product Image of 3/4" Expansion PEX x 3/4" NPT Female Adapter (Lead Free Brass)
3/4" Expansion PEX x 3/4" NPT Female Adapter (Lead Free Brass)
SKU: WPFA3434-NL
Female
3/4"
3/4"
Brass
Heating
Plumbing
Female
3/4"
3/4"
Brass
Heating
Plumbing

You May Also Need

3/4" Expansion PEX Full Port Brass Ball Valve (Lead Free)
SKU: PPBV075
Bluefin

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy