The Day Savers – A National Tradesmen Day Contest
Main product image of 1/2" Expansion PEX x 3/4" NPT Female Adapter (Lead Free Brass)
Magnifying glass
Hover image to zoom

1/2" Expansion PEX x 3/4" NPT Female Adapter (Lead Free Brass)

Brand:
Everflow
SKU:
WPFA1234-NL
Rating:
(0)
Q&A:
(0)
1/2" Expansion PEX x 3/4" NPT Female Adapter (Lead Free Brass)
Magnifying glass
Hover image to zoom
$10.03 each
BOX UP & SAVE 13%
$218.75 box of 25
$8.75 each
In Stock
In Stock
Get 33 Thu, Sep 3
Order by today, receive Thursday
Size
1/2" x 3/4"
3/4" x 1/2"
Thread Type
Female

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/2" x 3/4"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Standards Met
NSF 14, NSF 61, ASTM F877, ASTM F1960, NSF 372 Standards Met
Product Highlight: Thread Type
Female Thread Type

Specs

Thread Type:

Female

Size:

1/2" x 3/4"

Thread Size:

3/4"

PEX Size:

1/2"

Material:

Brass

Application:

Heating

Plumbing

Max Pressure (PSI):

200

Standards Met:

NSF 14

NSF 61

ASTM F877

ASTM F1960

NSF 372

Fitting System Compatibility:

Expansion PEX

Tubing Compatibility:

PEX

Max Temp (F):

200°F

Lead Free:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

Compare Similar Products

Brand
Thread Type
Size
Thread Size
Material
Standards Met
Female
1/2" x 3/4"
3/4"
Brass
NSF 14
NSF 61
ASTM F877
ASTM F1960
NSF 372
Female
1/2" x 3/4"
3/4"
Brass
NSF
ASTM F1960
ASTM F877

You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy