The Day Savers – A National Tradesmen Day Contest
Main product image of 3/4" Expansion PEX x 1/2" NPT Male Adapter (Lead Free Brass)
Magnifying glass
Hover image to zoom

3/4" Expansion PEX x 1/2" NPT Male Adapter (Lead Free Brass)

Brand:
Everflow
SKU:
WPMA3412-NL
Rating:
(1)
Q&A:
(0)
3/4" Expansion PEX x 1/2" NPT Male Adapter (Lead Free Brass)
Magnifying glass
Hover image to zoom
$5.80 each
In Stock
In Stock
Get 33 Thu, Sep 3
Order by today, receive Thursday
Size
3/4" x 1/2"
1/2"3/4"1"1/2" x 3/4"3/4" x 1/2"3/4" x 1"
Thread Type
Male
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/4" x 1/2"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Standards Met
ASTM F877, NSF 14, NSF 372, NSF 61, ASTM F1960 Standards Met
Product Highlight: Thread Type
Male Thread Type

Description

Expansion PEX Brass Couplings make PEX-to-PEX connections for PEX tubing.

Note: Expansion PEX Tool is required. Expansion PEX Rings must be purchased separately.

Specs

Thread Type:

Male

Size:

3/4" x 1/2"

PEX Size:

3/4"

Material:

Brass

Application:

Plumbing

Heating

Max Pressure (PSI):

200

Standards Met:

ASTM F877

NSF 14

NSF 372

NSF 61

ASTM F1960

Fitting System Compatibility:

Expansion PEX

Tubing Compatibility:

PEX

Max Temp (F):

200°F

Lead Free:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Works great for connecting water hose

Item as described by seller, excellent condition.
Michael Sherburn
Tennessee
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy