The Day Savers – A National Tradesmen Day Contest
Main product image of 1/2" Expansion PEX x 3/4" NPT Male Adapter (Lead Free Brass)
Magnifying glass
Hover image to zoom

1/2" Expansion PEX x 3/4" NPT Male Adapter (Lead Free Brass)

Brand:
Everflow
SKU:
WPMA1234-NL
Rating:
(1)
Q&A:
(0)
1/2" Expansion PEX x 3/4" NPT Male Adapter (Lead Free Brass)
Magnifying glass
Hover image to zoom
$7.75 each
BOX UP & SAVE 10%
$348.50 box of 50
$6.97 each
In Stock
In Stock
Get 35 Thu, Sep 3
Order by today, receive Thursday
Size
1/2" x 3/4"
3/4" x 1"
Thread Type
Male
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/2" x 3/4"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Standards Met
ASTM F877, NSF 372, ASTM F1960, NSF 61, NSF 14 Standards Met
Product Highlight: Thread Type
Male Thread Type

Specs

Thread Type:

Male

Size:

1/2" x 3/4"

PEX Size:

1/2"

Thread Size:

3/4"

Material:

Brass

Application:

Heating

Plumbing

Max Pressure (PSI):

200

Standards Met:

ASTM F877

NSF 372

ASTM F1960

NSF 61

NSF 14

Fitting System Compatibility:

Expansion PEX

Tubing Compatibility:

PEX

Max Temp (F):

200°F

Lead Free:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Thread Type
Size
Thread Size
Material
Max Pressure (PSI)
Male
1/2" x 3/4"
3/4"
Brass
200

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Works great for connecting water hose

Item as described by seller, excellent condition.
Michael Sherburn
Tennessee
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy