Apply to be a TradeMaster!
Main product image of 1" FIP Corrugated Super-Flex Water Heater Connector, 1" ID (18" Length)
Magnifying glass
Hover image to zoom

1" FIP Corrugated Super-Flex Water Heater Connector, 1" ID (18" Length)

SKU:
SWC118
Rating:
(3)
Q&A:
(0)
1" FIP Corrugated Super-Flex Water Heater Connector, 1" ID (18" Length)
Magnifying glass
Hover image to zoom
$28.93 each
In Stock
In Stock
Get 28 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Size: 
1"
Length (Inches): 
18"
15"

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FIP x FIP Connection
Product Highlight: Length
18"
Product Highlight: Size
1"
Product Highlight: Material
Stainless Steel
Product Highlight: Length (Inches)
18" Length

Description

–
1" Inner Diameter Stainless Steel Flex with 1" Female Iron Pipe x 1" Female Iron Pipe x 18"

Product Features:
  • 304 Series Stainless Steel
  • Maintains Optimal Flow with Full Port Design
  • 100% Leak Tested
  • 250 Working PSI
  • Available with many connection types and sizes

Specs

–
Connection Type:

FIP x FIP

Length:

18"

Size:

1"

Type:

Corrugated

Material:

Stainless Steel

Length (Inches):

18"

Working Pressure (PSI):

250

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Fully ported is the way to go

Probably the best 1" hose for water softeners you can get. It's inner diameter is fully ported, no restrictions, and is built like a tank. It's more money, but well worth the cost
Andrew
Illinois
11 days ago
Was this review helpful to you?

Flexible Waterline Connector

Used the 18" and 12" versions to connect a new whole house filter and softener system to the main house copper lines.
HK
San Diego, CA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service

Quality made, quick delivery with all my orders. A+
jb
Pierce County, WA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy