Apply to be a TradeMaster!
Main product image of 1" FIP Corrugated Super-Flex Water Heater Connector, 1" ID (36" Length)
Magnifying glass
Hover image to zoom

1" FIP Corrugated Super-Flex Water Heater Connector, 1" ID (36" Length)

SKU:
SWC136
Rating:
(4)
Q&A:
(0)
1" FIP Corrugated Super-Flex Water Heater Connector, 1" ID (36" Length)
Magnifying glass
Hover image to zoom
$53.71 each
In Stock
In Stock
Get 14 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Size: 
1"
Length (Inches): 
36"
15"

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length
36"
Product Highlight: Connection Type
FIP x FIP Connection
Product Highlight: Size
1"
Product Highlight: Material
Stainless Steel
Product Highlight: Length (Inches)
36" Length

Description

–
1" Inner Diameter Stainless Steel Flex with 1" Female Iron Pipe x 1" Female Iron Pipe x 36"

Product Features:
  • 304 Series Stainless Steel
  • Maintains Optimal Flow with Full Port Design
  • 100% Leak Tested
  • 250 Working PSI
  • Available with many connection types and sizes

Specs

–
Length:

36"

Connection Type:

FIP x FIP

Size:

1"

Type:

Corrugated

Material:

Stainless Steel

Length (Inches):

36"

Working Pressure (PSI):

250

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Flex Pipe with actual 1 inch ID

This Flex Pipe is actually 1 inch ID for its entire length. Other versions have 1 inch FIP connections but have 3/4 inch for the entire flex portion and reduce water flow.
HomeFixer
Las Vegas
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best product for connector as it goes.

I use it to install my water softener, carbon filter, pre filter, and UV system. These connectors are not restrictive as they are true to size.
Andy
Los Angeles, CA
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Product

The quality of the product was excellent which made installation easy (water softener hose extension).
Art
TX
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome Product, awesome service, awesome shipping!

Very impressed with the product, pricing, and ultra-fast shipping from SuppyHouse! Great website for selecting and making my purchase. Super-fast shipping too!
KenC
Buda, Texas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy