Apply to be a TradeMaster!
Main product image of 1" FIP Corrugated Super-Flex Water Heater Connector, 1" ID (24" Length)
Magnifying glass
Hover image to zoom

1" FIP Corrugated Super-Flex Water Heater Connector, 1" ID (24" Length)

SKU:
SWC124
Rating:
(0)
Q&A:
(0)
1" FIP Corrugated Super-Flex Water Heater Connector, 1" ID (24" Length)
Magnifying glass
Hover image to zoom
$34.54 each
In Stock
In Stock
Get 42 Mon, Nov 23
Order by 6PM, receive Monday

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length
24"
Product Highlight: Connection Type
FIP x FIP Connection
Product Highlight: Size
1"
Product Highlight: Material
Stainless Steel
Product Highlight: Length (Inches)
24" Length

Description

–
1" Inner Diameter Stainless Steel Flex with 1" Female Iron Pipe x 1" Female Iron Pipe x 24"

Product Features:
  • 304 Series Stainless Steel
  • Maintains Optimal Flow with Full Port Design
  • 100% Leak Tested
  • 250 Working PSI
  • Available with many connection types and sizes

Specs

–
Length:

24"

Connection Type:

FIP x FIP

Size:

1"

Type:

Corrugated

Material:

Stainless Steel

Length (Inches):

24"

Working Pressure (PSI):

250

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy