Apply to be a TradeMaster!
Main product image of 1" FIP x 3/4" FIP Corrugated Super-Flex Water Heater Connector, 3/4" ID (24" Length)
Magnifying glass
Hover image to zoom

1" FIP x 3/4" FIP Corrugated Super-Flex Water Heater Connector, 3/4" ID (24" Length)

SKU:
SWC13424
Rating:
(1)
Q&A:
(0)
1" FIP x 3/4" FIP Corrugated Super-Flex Water Heater Connector, 3/4" ID (24" Length)
Magnifying glass
Hover image to zoom
$13.39 each
In Stock
In Stock
Get 22 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Size: 
1" x 3/4"
Length (Inches): 
24"
12"

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FIP x FIP Connection
Product Highlight: Length
24"
Product Highlight: Size
1" x 3/4"
Product Highlight: Material
Stainless Steel
Product Highlight: Length (Inches)
24" Length

Description

–
3/4" Inner Diameter Stainless Steel Ultra-Flex with 1" Female Iron Pipe x 3/4" Female Iron Pipe x 24"

Product Features:
  • 304 Series Stainless Steel
  • Maintains Optimal Flow with Full Port Design
  • 100% Leak Tested
  • 250 Working PSI
  • Available with many connection types and sizes

Specs

–
Connection Type:

FIP x FIP

Length:

24"

Size:

1" x 3/4"

Type:

Corrugated

Material:

Stainless Steel

Length (Inches):

24"

Working Pressure (PSI):

250

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

The only flex to use!

Very bendable yet sturdy. Got the job done!
Güeto
Yorba Linda,CA
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy