Apply to be a TradeMaster!
Main product image of RVF Series Exterior Wall Mount Exhaust Fan, 4" Duct (188 CFM)
Magnifying glass
Hover image to zoom

RVF Series Exterior Wall Mount Exhaust Fan, 4" Duct (188 CFM)

Brand:
Fantech
SKU:
RVF4XL
Rating:
(14)
Q&A:
(2)
RVF Series Exterior Wall Mount Exhaust Fan, 4" Duct (188 CFM)
Magnifying glass
Hover image to zoom
$261.90 each
In Stock
In Stock
Get 10 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Duct Size
4"
Product Highlight: Air Flow Capacity (CFM)
188 CFM
Product Highlight: RPM
2700 RPM
Product Highlight: Voltage
115V
Product Highlight: Max. Amps
0.84
Product Highlight: Mount
Wall

Description

–
Fantech RVF fans have been specially designed to provide quiet ventilation for commercial and residential applications. Fan motor mounts on outside wall of building. Powder-coated galvanized steel housing protects the dependable external rotor motor from the elements.

Exterior mounted exhaust fans can provide the perfect solution for kitchen ventilation when direct venting through a wall is the only option. Ideal for homes, condominiums and apartment complexes.

Features:
  • Galvanized steel housing with baked powder coat finish
  • Powered by ebm-papst external rotor motorized mixed flow impeller
  • Permanently lubricated sealed ball bearings
  • 100% speed controllable
  • Automatic reset thermal overload protection
  • Prewired electrical box
  • Five-year warranty

Specs

–
Duct Size:

4"

Air Flow Capacity (CFM):

188

RPM:

2700

Voltage:

115V

Rated Watts:

92

Wattage Range:

73-92

Max. Amps:

0.84

Mount:

Wall

Warranty:

5 Year

0" Ps:

188 CFM

0.2" Ps:

172 CFM

0.4" Ps:

154 CFM

0.6" Ps:

136 CFM

0.8" Ps:

118 CFM

1.0" Ps:

91 CFM

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

FC4 Mounting Clamp for Round 4" Duct (Pair)
SKU: FC4
Fantech

2 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.93 out of 14 reviews
100% would recommend this product
4.93
out of 14 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
93%
4 star
7%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 14 reviews

Great vent booster

Used this powered vent to boost between bathroom and kitchen. I found the product to be very well made and very happy with the performance. Price, shipping , and on phone help was excellent. Exceptional first time experience.
Ted
Massachusetts
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Improved model from what i replaced

Wire hole was in different location, change by manufacturer, not by Supply House.
Dmac
NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again.

Direct replacement for my customer. It was easy to swap out. Very pleased with the
Dmac
Albany, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Arrived promptly and as advertised

The unit arrived quickly and in great condition. It is installed, but hasn't been used yet.
Honey-Do Lister
Northern Wisconsin
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Buy again

Great fan, lot's of power and quiet
Customer
Morrisville PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product - used in conjunction with range hood

Our interior range hood wasn't exhausting well, as the existing ductwork maxed out at 4". We couldn't run new ductwork, as it would have weakened our floor joist. Our only option at this point was to install an exterior exhaust fan which is used in conjunction with an interior range hood. The product was easy to install and works well. So far so good!
John
Roslyn, NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Louder than the non XL version

I installed a Fantech 4" fan in 2006 and it just now failed. I went up to the XL because it was the same price! The duct opening is an inch higher on the back of the unit though, so I had to modify the surround on my wall since it comes out an inch lower than the old one. When I turned it on I was surprised how loud it was. I mean out in the yard, in the house it's fine. There's a high pitched fan whine plus a white noise component from the actual air flow. It's not a flaw, just something I wish I'd considered before I picked it. The old one was made in Canada. New one Germany. They seem identical in workmanship.
Beachton
Georgia
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect product

The house we bought had 2 90's and about 25 feet of straight vent with no help. Added this booster and on the first use had clothes dry and no heat in utility room. Also no more "check vent" light on dryer. It did what I expected it to do.
sml
Ga
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

excellent product!

This fan replaces another RVF 4" fan, which was not powerful enough. I expect to get as many years of service out of this fan. Anytime a product is made in Germany, it will be a top-notch product.
Builder Beaver
Crete, ILL.
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

ordered shipped recived to my door when they said

the whole transaction went great when I installed fan it works great easy to put in very happy I need two more just like it
Buck
Oscoda Michigan
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Is an inside grill provided with the external fan?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This part (RVF4XL) is just the fan by itself. The PBW110 kit it includes the grill.

Was this review helpful to you?
- Matt B.

No, it is not.

Was this review helpful to you?

Q: does this unit have louvers to prevent cold air from entering when not in use?

Asked by emilio 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, but you could use an RSK4 inline damper in the line.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy