Apply to be a TradeMaster!
Main product image of FG Series Round Inline Exhaust Fan, 10" Duct, EC Motor (513 CFM)
Magnifying glass
Hover image to zoom

FG Series Round Inline Exhaust Fan, 10" Duct, EC Motor (513 CFM)

Brand:
Fantech
SKU:
FG10EC
Rating:
(0)
Q&A:
(0)
FG Series Round Inline Exhaust Fan, 10" Duct, EC Motor (513 CFM)
Magnifying glass
Hover image to zoom
$553.15 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max. Amps
1.32
Product Highlight: Air Flow Capacity (CFM)
513 CFM
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Duct Size
10"
Product Highlight: Voltage
120v
Product Highlight: RPM
2380 RPM

Description

–
Note this fan would be hardwired into its electrical terminal box and does not include a power cord

FG EC Series
  • 6" to 12" duct diameters
  • 363 to 805 CFM
  • 100% speed controllable
  • Pre-wired potentiometer (0-10V)
  • Automatic reset thermal oveload protection
  • Five-year factory warranty
  • UL Listed

The company that invented the circular duct fan more than thirty years ago has taken the inline duct fan and improved its performance and energy efficiency with EC (electronically commutated) motors. Driven by EC technology, the fans now consume an average of 30% less energy than standard AC fans. EC motors use intelligent technology with integral electronic controls to ensure energy savings no matter what the airflow demands. Reduced energy usage results in lower operating costs. The motors develop less heat so significantly less maintenance is needed and the lifetime of the motor is increased. Virtually airtight galvanized steel housings meet code requirements for both residential and commercial applications.

EC Technology

  • More efficient than an AC motor consumes 30% less energy!
  • Integrated electonic controls ensure fans run at optimal load no matter what the airflow demands
  • Reduced operating costs
  • Less maintenance
  • Longer motor life
  • Less wiring at installation

Specs

–
Duct Size:

10"

Voltage:

120v

RPM:

2380

Air Flow Capacity (CFM):

513

Rated Watts:

90.5

Max. Amps:

1.32

Housing Material:

Galvanized Steel

Warranty:

5 Year

0" Ps:

513 CFM

0.2" Ps:

460 CFM

0.4" Ps:

413 CFM

0.6" Ps:

363 CFM

0.8" Ps:

325 CFM

1.0" Ps:

283 CFM

1.5" Ps:

160 CFM

2.0" Ps:

23 CFM

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

FML10 Fixed Metal Hood for Supply or Exhaust, 10" Duct (Single Unit)
SKU: FML10
Fantech
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy