Apply to be a TradeMaster!
Main product image of FG Series Round Inline Exhaust Fan, 12" Duct, EC Motor (633 CFM)
Magnifying glass
Hover image to zoom

FG Series Round Inline Exhaust Fan, 12" Duct, EC Motor (633 CFM)

Brand:
Fantech
SKU:
FG12EC
Rating:
(0)
Q&A:
(0)
FG Series Round Inline Exhaust Fan, 12" Duct, EC Motor (633 CFM)
Magnifying glass
Hover image to zoom
FG12EC has been discontinued
Discontinued November 29, 2022
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Max. Amps
2.1
Product Highlight: Air Flow Capacity (CFM)
633 CFM
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Duct Size
12"
Product Highlight: Voltage
120v
Product Highlight: RPM
2665 RPM

Description

FG EC Series
  • 6" to 12" duct diameters
  • 363 to 805 CFM
  • 100% speed controllable
  • Pre-wired potentiometer (0-10V)
  • Automatic reset thermal oveload protection
  • Five-year factory warranty
  • UL Listed

The company that invented the circular duct fan more than thirty years ago has taken the inline duct fan and improved its performance and energy efficiency with EC (electronically commutated) motors. Driven by EC technology, the fans now consume an average of 30% less energy than standard AC fans. EC motors use intelligent technology with integral electronic controls to ensure energy savings no matter what the airflow demands. Reduced energy usage results in lower operating costs. The motors develop less heat so significantly less maintenance is needed and the lifetime of the motor is increased. Virtually airtight galvanized steel housings meet code requirements for both residential and commercial applications.

EC Technology

  • More efficient than an AC motor consumes 30% less energy!
  • Integrated electonic controls ensure fans run at optimal load no matter what the airflow demands
  • Reduced operating costs
  • Less maintenance
  • Longer motor life
  • Less wiring at installation

Specs

Duct Size:

12"

Voltage:

120v

RPM:

2665

Air Flow Capacity (CFM):

633

Rated Watts:

141.2

Max. Amps:

2.1

Housing Material:

Galvanized Steel

Warranty:

5 Year

0" Ps:

633 CFM

0.2" Ps:

600 CFM

0.4" Ps:

577 CFM

0.6" Ps:

542 CFM

0.8" Ps:

506 CFM

1.0" Ps:

467 CFM

1.5" Ps:

379 CFM

2.0" Ps:

207 CFM

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Fri

You May Also Need