Apply to be a TradeMaster!
Main product image of Fit 120E Fresh Air Appliance (106 CFM)
Magnifying glass
Hover image to zoom

Fit 120E Fresh Air Appliance (106 CFM)

Brand:
Fantech
SKU:
FIT120E
Rating:
(0)
Q&A:
(0)
Fit 120E Fresh Air Appliance (106 CFM)
Magnifying glass
Hover image to zoom
FIT120E has been discontinued
Discontinued April 17, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
Fit 120E Fresh Air Appliance (127 CFM)
Brand:
Fantech
SKU:463401
(0)
Order by today, receive 6 by Friday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Duct Size
4-1/2" x 18-1/2"
Product Highlight: Voltage
120v
Product Highlight: Amperage
1.8 Amps
Product Highlight: Air Flow Capacity (CFM)
106 CFM
Product Highlight: Wattage
170 Watts

Description

With a profile of only 8.75" high, the Fit 120E is ideally suited for condos and apartments that have no mechanical room and where it must be located over a false ceiling.


The Fit 120E brings a continuous supply of fresh air into a home while exhausting an equal amount of contaminated air. The energy recovery core at the center of the unit transfers heat and moisture from the incoming air to the outgoing air that was cooled and dried by the building's air conditioner.


Features:

  • Airflow up to 106 cfm @ 0.4" PS serves 1 to 3 bedroom homes
  • Slim design, only 8.75" (222 mm) high
  • No drain required
  • Easy to install ceiling bracket included

Specs

Duct Size:

4-1/2" x 18-1/2"

Voltage:

120v

Amperage:

1.8

Air Flow Capacity (CFM):

106

Wattage:

170

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Fri

Compare Similar Products

Brand
Voltage
Amperage
Air Flow Capacity (CFM)

You May Also Need

COM5P Plastic Supply & Exhaust Hood Combination (Pair), 5" Duct
SKU: COM5P
Fantech

13 Replacement Parts

MERV6 Filter Kit for FIT120, Exhaust Side (Pack of 2)
SKU: 414648
Fantech
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM