Apply to be a TradeMaster!
Main product image of 8" Makeup Air Heater (6 kW)
Magnifying glass
Hover image to zoom
8" Makeup Air Heater (6 kW)
Magnifying glass
Hover image to zoom
$1,127.25 each
In Stock
In Stock
Get 16 Wed, Oct 7
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
8"
Product Highlight: Voltage
240v

Description

–
Electric duct heater with spigot connection for standard spiral circular ducts. The heater maintains discharge air temperature set point. The unit is controlled by integral electronic temperature regulator. Used as an accessory for MUAS 750.

Specs

–
Product Type:

Heater

Size:

8"

Kilowatts (KW):

6

Voltage:

240v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Galvanized Steel Silencer for 10" Duct
SKU: LD10
Fantech

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Easy to install

Very way to mount and connect
J G
Chicago
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy