Apply to be a TradeMaster!
Main product image of RN Series Inline Radon Fan, 4.5" Pipe (174 CFM)
Magnifying glass
Hover image to zoom

RN Series Inline Radon Fan, 4.5" Pipe (174 CFM)

Brand:
Fantech
SKU:
RN2
Rating:
(71)
Q&A:
(1)
RN Series Inline Radon Fan, 4.5" Pipe (174 CFM)
Magnifying glass
Hover image to zoom
$182.65 each
In Stock
In Stock
Get 40 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
174 CFM
Product Highlight: Voltage
120v
Product Highlight: Wattage
67 Watts
Product Highlight: Max. Amps
0.58
Product Highlight: Warranty
5 Year Warranty

Description

–

Note: This product is designed for use with a 4" schedule 40 PVC pipe.

Rn2 Radon Fan is designed for active radon mitigation systems to employ for applications where medium suction and low flow are needed. It is a perfect choice for medium Radon levels and moderate sub-slab communication.

Features:

  • Designed specifically for Active Soil Depressurization (ASD) mitigation applications
  • Medium suction, low flow
  • For residential applications
  • Air-tight housing - zero leakage
  • UV resistant plastic housing
  • UL Listed for safety and outdoor use
  • HVI certified fan performance
  • 5-year factory warranty


Manufactured from two molded plastic pieces seamlessly joined. It is inherently and permanently airtight ensuring no Radon gas leakage. A large watertight electrical wiring enclosure ensures electrical installation quick and simple. Fan motor is thermal overload protected with automatic reset and can be installed both indoors or outdoors. To simplify installation on a 3" or 4" PVC pipe, use FRIK 4x3 or FRIK 4x4 Installation kits.

NOTE: Installations that will result in condensate forming in the outlet ducting should have a condensate bypass installed to route the condensate outside of the fan housing. Conditions that are likely to produce condensate include but are not limited to: outdoor installations in cold climates, long lengths of outlet ducting, high moisture content in soil and thin wall or aluminum outlet ducting. Failure to install a proper condensate bypass may void any warranty claims.

Specs

–
Air Flow Capacity (CFM):

174

Voltage:

120v

Wattage:

67

Max. Amps:

0.58

Frequency:

60 Hz

Phase:

1

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.9 out of 71 reviews
99% would recommend this product
4.9
out of 71 Reviews
99% would recommend this product
WRITE A REVIEW
5 star
94%
4 star
4%
3 star
0%
2 star
0%
1 star
1%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Great Fan

The fan I replaced was discontinued. It could attach to both a 4" and 5" supply and exhaust tube. The replacement, an RN-2, only worked with 4". The data didn't state this, but the image was clear that there was only one size on each end. Got two new boots and it connected easy! It wired in just fine. Turn it on and I'd like to say it purred but I'd be lying. It really makes only a barely perceptible sound of air moving. The manometer reading was identical to the prior fan. This DIY project saved me almost $1000.00. Thank you Supply House!
VS

Most Liked Negative Review

False: Advertised as Direct Replacement for HP190

It is false to advertise or label this as a direct replacement for the HP190. The HP190 has a 4/5" stepped flange, but this unit is 5" only. You will need an adapter (not included), and maybe if it is a tight fit you'll have to cut or reroute pipe because the adapters are likely taller than the old couplings.
Showing 1-10 of 71 reviews

2 X the CFM, and it is very quiet.

I installed this to replace a noisy fan that claimed that it was "the quietest fan," but 'installation matters so much that tests are meaningless.' This fan has 2x the CFM and we cannot hear it. Replacement took about an hour and saved hundreds. I reused the old wiring, which was why it took so long.
Average Joe, not the tool guy.
Iowa
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quiet fan, working well

The rubber inlet and outlet adapters effectively isolate the fan from the piping, keeping the noise low
Casters look
Castlegar BC
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

This unit was an Exact replacement for the existing HP2190Q that was starting to howl. Literally dropped in. Appreciate the removable connector to land the wires easily.
VTGlenn
Northern Vermont
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Product

I Bought This To Replace A HP2190Q That Had Become Noisy. Literally Took Me 30 Minutes To Install: Physically Identical, Easy To Wire, So Quiet It's Tough To Tell If It's Running.
VTGlenn
Northern Vermont
11 months ago
Was this review helpful to you?

The fan was a perfect fit.

The recommend fan replace from supply house was installed a week ago and has been working well. The support line was very helpful.
G. Smith
Brooklyn, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy it again

I asked if the plug for the fan came with it. I was told it did. The fact it didn't wouldn't prevent me from purchasing it again. It was easy to wire the old plug to the new fan.
Camel
New Boston NH
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Got the job done.

I just got my post mitigation test back and this lowered my radon level in my basement from 7 to below 1 so I am happy with that. It quit too a lot more quite than the dryer vent but it does make a little noise when you are standing right next to it.
Nate
Groton, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

the right fan for the job

had an older version of this fan. this one was priced nicely, shipped quickly, and arrived soon thereafter. took about 30 minutes to install. good overall experience.
Happy in PA
Pennsylvania
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

easy replacement

this fan fit easily in system with 4" pvc with rubber hubs. shipped very quick, actually received in 1 day
dccm
New Hapshire
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A first rate product with fast shipping

The radon fan arrived a day sooner than I expected it which is always good. The installation was very easy taking less than 30 minutes and the draw from this fan is better than the original fan that came with our radon mitigation system. I would use Supply House again if I ever need to.
Honus
Lorain, Ohio USA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Hello, My radon system currently has a Fantech Model HP-190. The current fan is broke and I need to replace it. I see on your site that my current fan has been discontinued. Your site also says that it has been replaced with Fantech RN Series Inline Ran 4.5" pipe 220 cfm. Can you tell me if this is for sure a direct replacement for my current fan?

Asked by John 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

SKU: RN2 is the direct replacement.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy