Apply to be a TradeMaster!
Main product image of 1 Speed 1550 RPM, 1/15 HP CW Motor (230V)
Magnifying glass
Hover image to zoom

1 Speed 1550 RPM, 1/15 HP CW Motor (230V)

Brand:
Fasco
SKU:
D1126
Rating:
(1)
Q&A:
(0)
1 Speed 1550 RPM, 1/15 HP CW Motor (230V)
Magnifying glass
Hover image to zoom
$128.68 each
In Stock
In Stock
Get 55 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: RPM
1550 RPM
Product Highlight: Rotation
CWSE
Product Highlight: Horse Power
1/15 HP
Product Highlight: Mount
Extended Studs
Product Highlight: Amperage
1.1 Amps

Description

–
1 Speed 1550 RPM, 1/15 HP CW Motor (230V)

Replaces: Bohn - 5KSM59LS2262AS

Specs

–
Type:

Shaded Pole

Horse Power:

1/15

Voltage:

230V

RPM:

1550

Speeds:

1

Amperage:

1.1

Mount:

Extended Studs

Rotation:

CWSE

Enclosure Type:

Open Air Over

Width:

3-1/2"

OEM:

Bohn

Phase:

1

Frame Size:

3.3

Max Ambient Temp (°F):

104°F

Bearings:

Sleeve

Duty:

Air Over

Frequency:

60 Hz

Insulation Class:

B

Poles:

4

Overload Protection:

Thermally

Approvals:

UL

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Type
Horse Power
Voltage
RPM
Speeds
CURRENT ITEM
Product Image of 1 Speed 1550 RPM, 1/15 HP CW Motor (230V)
1 Speed 1550 RPM, 1/15 HP CW Motor (230V)
SKU: D1126
(1)
Shaded Pole
1/15
230V
1550
1
Permanent Split Capacitor
1/12
1/15
1/20
115/208-230v
1400
1550
1
Packard
Shaded Pole
1/15
230V
1550
1

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Quick ship and item was just as described.

Replacement motor for electric, forced air heater.
Dave
Lebanon, PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy