Shop Resideo Sale
Main product image of 1-Speed 1550 RPM 1/20 HP CW Motor (115V)
Magnifying glass
Hover image to zoom

1-Speed 1550 RPM 1/20 HP CW Motor (115V)

Brand:
Fasco
SKU:
D1124
Rating:
(5)
Q&A:
(1)
1-Speed 1550 RPM 1/20 HP CW Motor (115V)
Magnifying glass
Hover image to zoom
$109.56 each
In Stock
In Stock
Get 81 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1550 RPM
Product Highlight: Rotation
CWSE
Product Highlight: Horse Power
1/20 HP
Product Highlight: Mount
Extended Studs
Product Highlight: Amperage
2.1 Amps

Description

–
1-Speed 1550 RPM 1/20 HP CW Motor (115V)

Replaces: Bohn - 5KSM59JSK143S & 5KSM59JS5036S

Specs

–
Type:

Shaded Pole

Horse Power:

1/20

Voltage:

115V

RPM:

1550

Speeds:

1

Amperage:

2.1

Rotation:

CWSE

Enclosure Type:

Open Air Over

Mount:

Extended Studs

Width:

3"

OEM:

Bohn

Phase:

1

Bearings:

Sleeve

Frame Size:

3.3

Max Ambient Temp (°F):

104°F

Duty:

Air Over

Frequency:

60 Hz

Insulation Class:

B

Poles:

4

Overload Protection:

Thermally

Approvals:

UL

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Type
Horse Power
Voltage
RPM
Speeds
CURRENT ITEM
Product Image of 1-Speed 1550 RPM 1/20 HP CW Motor (115V)
1-Speed 1550 RPM 1/20 HP CW Motor (115V)
SKU: D1124
(5)
Shaded Pole
1/20
115V
1550
1
Packard
Permanent Split Capacitor
1/15
1/20
1/12
115/208-230v
1400
1550
1

You May Also Need

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-5 of 5 reviews

I like when it is a exact fit

Quick service, got it the next day.Appreciate that.
true repairman
pgh PA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very niec

It fit where I want
Bir Rai
Cleveland ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

Evaporator fan in a walkin cooler, Fits and works great.
Sam
Mountain Home
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome!

The motor I purchased works like a champ
Tim
Yucaipa CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

They shipped the right one !

Using this motor to replace a bad one.Worked great
reliableheating
Sweet Home, Or
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the shaft diameter

Asked by Gurbax 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The shaft diameter for this motor is 5/16 x 3 " For assistance in selecting the correct replacement motor for your application please contact customer service with the model and serial number on your unit at 888-757-4774.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy