Apply to be a TradeMaster!
Main product image of K670 1 Speed 3000 RPM C-Frame Motor (115V)
Magnifying glass
Hover image to zoom

K670 1 Speed 3000 RPM C-Frame Motor (115V)

Brand:
Fasco
SKU:
K670
Rating:
(1)
Q&A:
(0)
K670 1 Speed 3000 RPM C-Frame Motor (115V)
Magnifying glass
Hover image to zoom
$82.27 each
In Stock
In Stock
Get 38 Tomorrow, Nov 3
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: RPM
3000 RPM
Product Highlight: Rotation
CCWSE
Product Highlight: Horse Power
1/150 HP
Product Highlight: Mount
Extended Studs
Product Highlight: Amperage
0.61 Amps

Description

–
Electric Motor Store's selection of Fasco C-Frame Shaded-Pole, Mechanically Reversible and CW Only Electric Motors used primarily in bathroom fans and small exhaust applications.

Features:
  • Motor Type: Shaded Pole
  • Thermal Protection: Automatic
  • Rotation: CCW Shaft End
  • Bearings: Sleeve
  • Enclosure Type: Open
  • Motor Length (In.): 0.62
  • Shaft (In.): .1875 X 1.30
  • Bolt Spacing: 1-7.8 (1.875)
  • Ship Weight: 2 lbs.
  • Agency Approvals: UL, CSA

Specs

–
Type:

Shaded Pole

Horse Power:

1/150

Voltage:

120v

RPM:

3000

Speeds:

1

Amperage:

0.61

Rotation:

CCWSE

Mount:

Extended Studs

Enclosure Type:

Open

Hertz:

60

Phase:

1

Bearings:

Sleeve

Max Ambient Temp (°F):

104°F

Frame Size:

C-FRAME

Duty:

Air Over

Frequency:

60 Hz

Insulation Class:

B

Poles:

2

Overload Protection:

Thermally

Approvals:

UL

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Yes

Fan was used in a training device for new HVAC technicians
BldgMaint
Fairfield, Ca
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy