Apply to be a TradeMaster!
Main product image of 3/4" 850 Double Check Valve Assembly (Lead Free)
Magnifying glass
Hover image to zoom
3/4" 850 Double Check Valve Assembly (Lead Free)
Magnifying glass
Hover image to zoom
0683039 has been discontinued
Discontinued December 19, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
3/4" LF850-QT-FZ Lead Free Double Check Valve Assembly w/ Freeze Sensor Connectivity
Brand:
Febco
SKU:T683039
(2)
Order by 6PM, receive 2 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Bronze
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
Female Threaded Connection

Description

–
**Lead Free

LF850 Lead Free* In-Line Design Double Check Valve Assemblies are designed to prevent the backflow of pollutants that are objectionable but not toxic, from entering into the potable water supply. They feature a Lead Free* bronze body and threaded ball valve end connections. Maximum Working Pressure: 175psi (12.1 bar).

Specs

–
Size:

3/4"

Weight (lbs):

5 lbs

Lead Free:

Yes

Max Pressure (PSI):

175

Water Temperature:

32°F to 140°F

Hydrostatic Test Pressure:

350 PSI

Material:

Bronze

Product Type:

Backflow Preventer

Connection Type:

Female Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

Compare Similar Products

Brand
Size
Lead Free
CURRENT ITEM
Product Image of 3/4" 850 Double Check Valve Assembly (Lead Free)
3/4" 850 Double Check Valve Assembly (Lead Free)
SKU: 0683039
(2)
3/4"
Yes

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

The product was the same as the one I needed to replace.

The product fit like the original one, so it made easy to replace. I got it in great condition in a box and was not damaged.
Arnold
San Antonio, TX
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product as described

So far so good only been installed far about 7 days
TSP
Santa Ynez, CA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: can this be mounted in a vertical position?

Asked by rick 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

yes see page 2. http://s3.supplyhouse.com/manuals/1299766140016/49949_PROD_FILE.pdf

Was this review helpful to you?