Apply to be a TradeMaster!
Main product image of 1-1/4" or 1-1/2" Tubular Drain Pipe
Magnifying glass
Hover image to zoom

1-1/4" or 1-1/2" Tubular Drain Pipe

Brand:
Fernco
SKU:
TC-150
Rating:
(6)
Q&A:
(0)
1-1/4" or 1-1/2" Tubular Drain Pipe
Magnifying glass
Hover image to zoom
$3.20 each
BOX UP & SAVE 3%
$61.80 box of 20
$3.09 each
In Stock
In Stock
Get 483 Mon, Sep 21
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1-1/4" x 1-1/2"

Description

Note: Drain pipe will come in either black or gray.

Fernco Tubular Drain Pipe Connectors offer a quick, easy way to extend, alter or repair any combination of 1-1/2" or 1-1/4" (32 or 38mm) brass or plastic drain pipe. Whether you're connecting brass to brass, plastic to plastic, or brass to plastic, you get an economical, leak free seal. Installation is fast and simple.

Features:
  • The flexible elastomeric PVC material is formulated for drain use and provides a strong, reliable connection that's made in minutes, but lasts for years.
  • Can be cut shorter for limited space pipe connections.

Specs

Size:

1-1/4" x 1-1/2"
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
You May Also Need

1-1/2" or 1-1/4" Tubular x 1-1/2" Drain & Trap Coupling
SKU: FRTDC150-125
Bluefin

Product Reviews

4.33 out of 6 reviews
83% would recommend this product
4.33
out of 6 Reviews
83% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
0%
3 star
0%
2 star
0%
1 star
17%
WRITE A REVIEW
Showing 1-6 of 6 reviews

i would buy this product again

AAA
rob
PA
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It works

👍👍
Rik Eee
Buffalo NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

wrong size

Too small to fit 1 and 1/2 inch PVC pipe.
David
Pennsylvania
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fernco

I have been using these fernco's for about five years now . They really are well made .
Spartacus
Philadelphia
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Entire purchase experience

Was extremely happy with purchase and service
Eldon
Bksfd, CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product

connected p trap to drain
Robert
NY
7 years ago
Verified Buyer Icon
Verified Buyer