Apply to be a TradeMaster!
Main product image of 1-1/2" x 1-1/2" ProFlex Coupling (Copper to Copper)
Magnifying glass
Hover image to zoom

1-1/2" x 1-1/2" ProFlex Coupling (Copper to Copper)

Brand:
Fernco
SKU:
3003-150
Rating:
(1)
Q&A:
(0)
1-1/2" x 1-1/2" ProFlex Coupling (Copper to Copper)
Magnifying glass
Hover image to zoom
$13.42 each
BOX UP & SAVE 13%
$280.56 box of 24
$11.69 each
In Stock
In Stock
Get 62 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"

Description

–
Note: This product connects 1.5" copper to 1.5" copper or 1.25" PVC.

Features:
  • 012" stainless steel shield
  • 301 Stainless Steel Clamp Bands

Specifications:
  • Gasket Material: Neoprene
  • Gasket ID: Part No. and application on each gasket.
  • Shield Assembly Material Requirements: All 300 Series S.S.
  • Clamp
  • Band = 301 Stainless Steel .025 x .500 x Length
  • Housing = 301 Stainless Steel - Fernco
  • Screw = 305 Stainless Steel 5/16" Hex - No Slot
  • Shield - 301 Stainless Steel .012 x 2.125 x Length
  • Eyelet - 305 Stainless Steel
  • Installation Torque = 60" lbs.
  • Maximum test pressure: 4.3 PSI (29.6KPA)
  • Maximum operating temperature: 180° F
  • Conforms to the requirement of ASTM C1460

Specs

–
Size:

1-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
2" x 1-1/2" No Hub Transition Coupling (Cast Iron, PVC, Steel to Tubular)
SKU: NHTCC200-150
2" x 1-1/2"

You May Also Need

1-1/2" x 1-1/2" ProFlex Coupling (Copper to Tubular)
SKU: 3010-150
Fernco

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

wrong product sent

For the second time my order was sent wrong . The first time one of four items was wrong and i was able to make do with the threre that were correct. It was similar item but wrong at not useable .I figured mistakes happen someone just did not check as it looked similar . However this order I recieved completely different item not even close to what i ordered and needed. I dont think i will ever order from supplyhouse again.
me
san francisco
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy