Apply to be a TradeMaster!
Main product image of 1/2" Quik Cap
Magnifying glass
Hover image to zoom

1/2" Quik Cap

Brand:
Fernco
SKU:
QC-0.85
Rating:
(5)
Q&A:
(0)
1/2" Quik Cap
Magnifying glass
Hover image to zoom
$8.50 each
In Stock
In Stock
Get 38 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Torque
25 lb-in Torque
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Min Temp (F)
-30°F Min Temp
Product Highlight: Temperature Range (F)
-30ºF to 140ºF

Description

–
Note: Size indicates the size of the pipe used with this product

Qwik Caps offer a quick, easy way to cap pipe ends, test pipes and cleanouts. Made of flexible PVC, they are suitable for above-ground or under-ground use. To install, simply place over open end of pipe and tighten to 60 lb-in of torque, always remember to hand tighten when installing on corrugated pipe.

Description:
  • Suitable for above or below ground use as an permanent solution to cap pipe ends, test pipes and cleanouts. Fits .5" PL, .5" ST, .75" Copper and .75" SS

Specs

–
Size:

1/2"

Min Temp (F):

-30°F

Max Temp (F):

140°F

Temperature Range (F):

-30ºF to 140ºF

Torque:

25 lb-in

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" Quik Cap
SKU: QC-1.07
Fernco
1" Quik Cap
SKU: QC-1.38
Fernco
2" Quik Cap
SKU: QC-102
Fernco

Product Reviews

4.8 out of 5 reviews
100% would recommend this product
4.8
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
20%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-5 of 5 reviews

Fast and easy when you need it.

Quick Temporary Fix. Not a perm. solution.
Dan
FL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I would buy this product again. It fits perfectly.

Yes I would buy this product again.
Lill
Virginia
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Our dishwasher currently went out and it may be awhile before we purchase a new one. Somehow water was getting in the drain hose and sitting in the bottom of the dishwasher. We use this to plug off the connection to the dishwasher drain hose. It works great and no more water sitting in the bottom of the dishwasher.
Happy customer
College Station, Texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed!

I needed to cap off a drain on a garage disposal that connects to the dishwasher because it was poorly drained so dirty water drain back into dishwasher make stinky mess. I got the sucker removed because I was able find this. If you need to cap off a 1" diameter, this is what you need.
Samuel
Tamarac, FL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what was needed!

I had a contractor/handyman, whatever you want to call him, tell me that if a dishwasher is uninstalled and the drain line was running through the garbage disposal, that there was no way to cap off that hole. I put in a rubber stopper and backed it up with this rubber cap from Supply House and it worked beautifully!
Dré
Austin, Texas
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy