Apply to be a TradeMaster!
Main product image of 1" Quik Cap
Magnifying glass
Hover image to zoom

1" Quik Cap

Brand:
Fernco
SKU:
QC-1.38
Rating:
(5)
Q&A:
(0)
1" Quik Cap
Magnifying glass
Hover image to zoom
$10.33 each
BOX UP & SAVE 4%
$496.50 box of 50
$9.93 each
In Stock
In Stock
Get 368 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"

Description

–
Note: Size indicates the size of the pipe used with this product

Qwik Caps offer a quick, easy way to cap pipe ends, test pipes and cleanouts. Made of flexible PVC, they are suitable for above-ground or under-ground use. To install, simply place over open end of pipe and tighten to 60 lb-in of torque, always remember to hand tighten when installing on corrugated pipe.
  • Fast, easy installation.
  • Permanent or temporary cap.
  • Underground or above-ground.
  • Low cost and reusable.
  • The convex face allows the cap to withstand greater pressure for testing purposes and minimizes ballooning
  • To install, simply place over open end of pipe and tighten to 60 lb-in torque
  • Material: Elastomeric Polyvinyl Chloride
  • Max. Pressure: 4.3 PSI
  • Used for Pipe Size: 1"
  • Band Material: 300 Stainless Steel
  • ASTM Certified

Specs

–
Size:

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" Quik Cap
SKU: QC-1.07
Fernco
1/2" Quik Cap
SKU: QC-0.85
Fernco
2" Quik Cap
SKU: QC-102
Fernco
3" Quik Cap
SKU: QC-103
Fernco

Product Reviews

4.6 out of 5 reviews
100% would recommend this product
4.6
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
0%
3 star
20%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Rubber end caps

I purchased all my rubber end caps from Supply house as well as other Plumbing Supplies and I have never had an issue with them. Very easy company to deal with and you get what you need and you save money as well.
nikkog23
New Jersey
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Professional company

Very pleased with your company. I was searching for certain parts for my home. You were professional when I was returning an item I did not need. The refund was in a timely manner once you received the return of my product. Thank you very much
Frostysnowman
Schenectady NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Worked perfectly.....was a hard product to locate glad you had it in stock
B
Salem, Ct
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality cap and clamp

The cap and clamp were as described and promptly shipped.
Pat
Manchester, CT
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

did not work for my application

specs should be provided. product would not hold 80 pounds pressure.
toptier
Spokane WA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy