Apply to be a TradeMaster!
Main product image of 3/4" Quik Cap
Magnifying glass
Hover image to zoom

3/4" Quik Cap

Brand:
Fernco
SKU:
QC-1.07
Rating:
(6)
Q&A:
(0)
3/4" Quik Cap
Magnifying glass
Hover image to zoom
$11.30 each
BOX UP & SAVE 4%
$544.50 box of 50
$10.89 each
In Stock
In Stock
Get 146 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"

Description

–
Note: Size indicates the size of the pipe used with this product

Qwik Caps offer a quick, easy way to cap pipe ends, test pipes and cleanouts. Made of flexible PVC, they are suitable for above-ground or under-ground use. To install, simply place over open end of pipe and tighten to 60 lb-in of torque, always remember to hand tighten when installing on corrugated pipe.
  • Fast, easy installation.
  • Permanent or temporary cap.
  • Underground or above-ground.
  • Low cost and reusable.
  • The convex face allows the cap to withstand greater pressure for testing purposes and minimizes ballooning
  • To install, simply place over open end of pipe and tighten to 60 lb-in torque
  • Material: Elastomeric Polyvinyl Chloride
  • Max. Pressure: 4.3 PSI
  • Used for Pipe Size: 3/4"
  • Band Material: 300 Stainless Steel
  • ASTM Certified

Specs

–
Size:

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

You May Also Need

1" Quik Cap
SKU: QC-1.38
Fernco
1/2" Quik Cap
SKU: QC-0.85
Fernco
2" Quik Cap
SKU: QC-102
Fernco

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Quick delivery

Rapid delivery of the exact item my contractor requested. Worked as designed.
Whatever
Baltimore, MD
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

it works as intended

10/10. It was easy and works well
old so and so
Lansing MI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply House Inventory

I needed a cap to close off the AC system so I could clean out the line. No one had it locally and it's a simple part so I was happy Supply House had exactly what I needed at a normal price with fast shipping.
Lasher129
Fort Myers FL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely use this company again as my first choice

Saved my day with a hard to find item with good customer service and fast delivery.
Jim
Groveland, Ma.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Simple fix to cap a pipe end.

Had a sprinkler line leak due to a bad cap on a no-longer-used section of pipe. Needed a simple fix and could not find a cap of this small size locally. Order was delivered quickly and the cap worked like a charm. Simple to install.
KMan2K7
Seattle
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

High quality

Exactly what I needed for my garbage disposal to disconnect my dishwasher return line.
Peter
Fort Lauderdale, FL
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy