Apply to be a TradeMaster!
Main product image of 1-1/4" x 1-1/2" Quik Cap
Magnifying glass
Hover image to zoom

1-1/4" x 1-1/2" Quik Cap

Brand:
Fernco
SKU:
QC-1.68
Rating:
(8)
Q&A:
(1)
1-1/4" x 1-1/2" Quik Cap
Magnifying glass
Hover image to zoom
$10.44 each
BOX UP & SAVE 4%
$502.00 box of 50
$10.04 each
In Stock
In Stock
Get 110 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2", 1-1/4"

Description

–
Note: Size indicates the size of the pipe used with this product

Qwik Caps offer a quick, easy way to cap pipe ends, test pipes and cleanouts. Made of flexible PVC, they are suitable for above-ground or under-ground use. To install, simply place over open end of pipe and tighten to 60 lb-in of torque, always remember to hand tighten when installing on corrugated pipe.
  • Fast, easy installation.
  • Permanent or temporary cap.
  • Underground or above-ground.
  • Low cost and reusable.
  • The convex face allows the cap to withstand greater pressure for testing purposes and minimizes ballooning
  • To install, simply place over open end of pipe and tighten to 60 lb-in torque
  • Material: Elastomeric Polyvinyl Chloride
  • Max. Pressure: 4.3 PSI
  • Band Material: 300 Stainless Steel
  • ASTM Certified

Specs

–
Size:

1-1/2"

1-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" Quik Cap
SKU: QC-1.38
Fernco
2" Quik Cap
SKU: QC-102
Fernco
3/4" Quik Cap
SKU: QC-1.07
Fernco
1/2" Quik Cap
SKU: QC-0.85
Fernco
1-1/2" End Cap
SKU: FRECP150
Bluefin

Product Reviews

4.25 out of 8 reviews
86% would recommend this product
4.25
out of 8 Reviews
86% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
13%
2 star
0%
1 star
13%
WRITE A REVIEW
Showing 1-8 of 8 reviews

AC Condensate Cleanout Fitting

This cap fits perfectly on the 3/4" x 3/4" x 1" (401-102) Reducing Tee to act as an AC condensate cleanout hatch and enables addition of cleaning compounds to clear out algae in the line.
Ceilmeade
Houston, TX
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Need More Professional Delivery

I paid for overnight shipping and didnt receive it till 2 days later. If i would have know i pace the order some where else
None
Anaheim
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

perfect

n
David
Denver
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality Product!!!

Needed to cap off a drain pipe!! Works great!!
Plumber Piper
California
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

It's a Fernco cap.
Sparky
Medford, NJ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Band clamp not SS

I was disappointed in the quality of the clamp. The screw is rusting. The band is SS but what is the point if the screw is not?
Flamewatcher
Fl
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Good product.
Consumer
Dallas, GA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit

Used to cap sewage pipe. Website was clear and the product description provided information other sites didn't. Excellent experience and the fastest delivery!
DIY Jane
Ohio
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this for 1-1/4" or 1-1/2" pipe?

Asked by alan 5 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Alan! This fits 1-1/4" plastic pipe or 1-1/2" copper pipe.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy