Apply to be a TradeMaster!
Main product image of 6" Quik Cap
Magnifying glass
Hover image to zoom
6" Quik Cap
Magnifying glass
Hover image to zoom
$6.90 each
BOX UP & SAVE 19%
$56.00 box of 10
$5.60 each
In Stock
In Stock
Get 308 Tue, Sep 15
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
6"

Description

Note: Size indicates the size of the pipe used with this product

Qwik Caps offer a quick, easy way to cap pipe ends, test pipes and cleanouts. Made of flexible PVC, they are suitable for above-ground or under-ground use. To install, simply place over open end of pipe and tighten to 60 lb-in of torque, always remember to hand tighten when installing on corrugated pipe.
  • Fast, easy installation.
  • Permanent or temporary cap.
  • Underground or above-ground.
  • Low cost and reusable.
  • The convex face allows the cap to withstand greater pressure for testing purposes and minimizes ballooning
  • To install, simply place over open end of pipe and tighten to 60 lb-in torque
  • Material: Elastomeric Polyvinyl Chloride
  • Max. Pressure: 4.3 PSI
  • For Pipe Size: 6"
  • Band Material: 300 Stainless Steel
  • ASTM Certified

Specs

Size:

6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

4" Quik Cap
SKU: QC-104
Fernco
5" Quik Cap
SKU: QC-105
Fernco
3" Quik Cap
SKU: QC-103
Fernco
8" Quik Cap
SKU: QC-108
Fernco
2" Quik Cap
SKU: QC-102
Fernco
4" End Cap
SKU: FRECP400
Bluefin

Product Reviews

5 out of 23 reviews
100% would recommend this product
5
out of 23 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 23 reviews

Perfect for what we needed

These caps were perfect for what we needed. Good quality. Supply Warehouse had a good price and fast shipping!
GreenThumb
CA
15 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Was able to supply a customer with a product that we do not keep. good service as always
sama
Clovis, nm
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Buy them buy the case

Good quality and value. Shipped promptly
John
Bellport NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

Used on septic tank access pipes. Don't crack like the expensive PVC when I hit them with my zero turn. Tried galvanized, didn't work very well.
Tombo
Missouri Ozarks
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fit perfectly!

I needed to cap off a 6" ID steel pipe. This quick cap fit over the steel pipe like a glove.
Actionman
Deadwood, SD
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Customer Service

I ordered this for a reason other than plumbing. Unfortunately the size did not work for my intended purpose. However, my 5 star review is for their customer service. It was outstanding. Very polite, very helpful. I would recommend this business to anyone!!
Sixteen
Murfreesboro, TN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fits perfectly via Sch 40 PVC pipe

Would buy again and again...Thanks!!!
Fatmancino
Reading Pa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works perfectly

Product delivered fast and worked great to plug end of unused duct for chimney after switching to non-condensing boiler. Appears to be well made.
PA Guy
Pennsylvnaia
5 years ago
Was this review helpful to you?

good

good price,good products
Ex.Jim the RUNNER
97801
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would definitely buy again!!!

Exactly what I was looking for and much much cheaper than other options online!!!
Ryan
Columbia, MO
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy