Apply to be a TradeMaster!
UV-Aire In-Duct Air Purifier (UV-16/24)

UV-Aire In-Duct Air Purifier (UV-16/24)

SKU:
46510801
Rating:
(0)
Q&A:
(0)
UV-Aire In-Duct Air Purifier (UV-16/24)
46510801 has been discontinued
Discontinued October 30, 2023
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
UVX-16/120 UV-Aire In-Duct UV Air Purifier w/ Safety Disconnect (120V)
SKU:602616121
(0)
Order by today, receive 12 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Wattage
30 Watts

Description

–
UV-Aire germicidal lamps continuously attack airborne mold, bacteria, and viruses as they circulate through your duct work. As part of the Healthy Home System, the in-duct UV-Aire works with the Healthy Home System Control to ensure PURE air in the home all year round...even when not heating or cooling.
The UV-16/24 fits in tight spaces due to its compact design and include a built-in safety switch to enable the light only inside the duct.UV-Aire uses the energy from a specially designed, high- intensity UV-C lamp to reduce microorganisms in the entire home as they cycle through the HVAC system. Mounted inside the duct work, the UV-Aire sterilizes or kills most contaminants as they pass the lamp. The process requires very little maintenance and costs just pennies a day to operate. The UV-Aire could be one of the best health and comfort investments a homeowner ever makes. UV’s effectiveness in killing bacteria is directly related to the microorganism’s exposure time. Indoor air in a typical residential forced-air HVAC system will be recirculated 40-75 times a day. With a UV generating lamp mounted in the HVAC duct, cumulative exposure can be very effective in controlling indoor bacteria and other airborne contaminants. UV rays will also kill germs and mold that breed in drain pans and A-coils. Properly positioned, an ultraviolet system can significantly reduce indoor air contamination and prevent the growth of new microorganisms.

Features:
  • Compact design
  • Built-In safety switch
  • E-Z lamp replacement
  • Angle allows longer lamps to fit into smaller ductwork, maximizing effectiveness
  • Ensures the entire cross section of the duct is irradiated
  • Swivel arm allows for easy lamp replacement

Specs

–
Product Type:

UV Air Purifier

Voltage:

24V

Wattage:

30

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM