Shop Resideo Sale
Main product image of GVD-UWK, 8' Harness w/ Conduit (Universal)
Magnifying glass
Hover image to zoom

GVD-UWK, 8' Harness w/ Conduit (Universal)

SKU:
46579100
Rating:
(12)
Q&A:
(1)
GVD-UWK, 8' Harness w/ Conduit (Universal)
Magnifying glass
Hover image to zoom
$94.79 each
In Stock
In Stock
Get 45 Tomorrow, Nov 10
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
8' Length

Description

–
Description:
  • Works to allow natural draft during appliance operation while preventing heat and conditioned air from escaping during off cycles
  • Prevents infiltration of cold air during down drafts
  • Dual safety switches allow the burner to fire only when damper is in the open position
  • Keyed wiring harness plug installs only one way preventing incorrect wiring connection
  • Stainless steel construction
  • Normally closed

Specs

–
Length (Feet):

8'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

8" Automatic GVD Vent Damper, without harness
SKU: GVD-8PL
Field Controls

Product Reviews

4.58 out of 12 reviews
83% would recommend this product
4.58
out of 12 Reviews
83% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
8%
3 star
17%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

This is the wiring harness that fits most gas boilers.

Having problems with your boiler not firing? This type of device may be the cause. This replacement part makes it straightforward to install as the damper comes with no harness. If you are replacing a different brand, you need the wiring kit. Multiple adapters are included. They are the only brand we use, and SupplyHouse.com is now the only place we buy them!
VS

Most Liked Negative Review

Universal Harness

The instructions provided a list of the optional adaptors by manufacturer. The option listed for HB Smith was not as listed, but a different option in the kit. The kit should have included an additional Romex connector for securing the harness at both ends. The Romex connector provided did not slide over the heat-shrink, the I.D. was to small. I ended up cutting the heat-shrink and taping the wires to use the Romex connector. Only option available to use with the Field Controls damper.
Showing 1-10 of 12 reviews

Adapter cable for GVD MOTORIZED FLUE DAMPER

8 feet good length smaller end of cable was able to fit into a half inch flexible PVC conduit. Had to saw off provided metal connector to accommodate PVC connector adapter for Honeywell module fit perfectly high-quality product.
HVAC Geezer
Colorado Springs, Colorado
25 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Great product, worked great for me
Bucky
Colorado
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Provide additional plug

Product is used with the associated damper, only complaint is that a separate transition plug be supplied. If the included plug adapters do not match your boiler, you must modify one of the supplied adapters. I had to cut the end and expose the wires and the hard wired my unit. Provide an adapter plug with only wires on one end
Greg
Clifton NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

we would purchase this product int he future

Replacement part for a carrier and the selections ofadapters make it a breeze to change
Ccprop
Rochester Ny
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Universal Harness

The instructions provided a list of the optional adaptors by manufacturer. The option listed for HB Smith was not as listed, but a different option in the kit. The kit should have included an additional Romex connector for securing the harness at both ends. The Romex connector provided did not slide over the heat-shrink, the I.D. was to small. I ended up cutting the heat-shrink and taping the wires to use the Romex connector. Only option available to use with the Field Controls damper.
Mike C.
Bear, DE
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is the wiring harness that fits most gas boilers.

Having problems with your boiler not firing? This type of device may be the cause. This replacement part makes it straightforward to install as the damper comes with no harness. If you are replacing a different brand, you need the wiring kit. Multiple adapters are included. They are the only brand we use, and SupplyHouse.com is now the only place we buy them!
MilfordsMrFixIt
Milford, Massachusetts
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great part for older unit updating

18 year old unit had hard wired connection to my failed vent damper so replacing vent damper with newer model required this universal kit to put together the right combination of connections. Worked perfectly.
Barry
Connecticut
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Adapter

The problem that I had was the adapters they were to short very had to fit in the control box
Bob J
Summit illinois
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

just what i needed, but high price.

couldn't use the damper without it, but at a high cost.
retired
nh
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Adapter connections to fit many appli

Adapters matched up to old Honeywell damper easily.
mrfixitmaybe
Lancaster, NY
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I have a Field Controls Model GVD-7 24VAC 60/50 Hz 80 ma and an Aquastat L8148E1257 Control. Will this Wire harness work?

Asked by Dave 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, the L8148E1257 aquastat has the ability to connect to the molex plug on the field controls vent damper GVD-7. You may need the universal wiring harness 46579100 in addition.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy