Apply to be a TradeMaster!
Main product image of Dual Range Non-Contact Voltage Tester, 12-1000VAC
Magnifying glass
Hover image to zoom

Dual Range Non-Contact Voltage Tester, 12-1000VAC

SKU:
NCVT2P
Rating:
(4)
Q&A:
(0)
Dual Range Non-Contact Voltage Tester, 12-1000VAC
Magnifying glass
Hover image to zoom
$27.97 each
In Stock
In Stock
Get 23 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
NCVT-2 Dual Range Non-Contact Voltage Tester

The NCVT-2P is a non-contact voltage tester that detects 12 to 1000V AC and indicates the presence of voltage in cables, cords, circuit breakers, light fixtures, switches, outlets and wires as well as AC voltage in doorbells, thermostats, low voltage lighting and irrigation systems. Includes both visual and audible signals. The NCVT-2P is rugged enough for any job site.

Product Features
  • Dual-range capabilities allow tester to detect from 12 to 1000 V AC or 70 to 1000V AC for a broad variety of low-voltage or standard voltage applications
  • Detects voltage with simultaneous visual and audible voltage indicators
  • Non-contact detection of low voltage in security, entertainment, communications, environmental control, and irrigation systems
  • Green light indicates no voltage
  • Lightweight, compact tool with pocket clip provides convenient storage and quick access
  • Auto power-off feature conserves and extends battery life
  • CAT IV 1000 Volt rating provides expanded operation and protection
  • Screw-thread battery cap with O-ring ensures protection against dust and water ingress
  • 6.6-Foot (2 m) drop protection
  • IP54: Dustproof and waterproof
  • Conforms to CE requirements
  • US Patent 10,073,142, D750,985 and other patents pending


Product Specifications
  • Special Features: Two Distinctive Modes: 70 to 1000V AC and 12 to 1000V AC
  • Drop Protection: 6.6' (3 m)
  • Voltage: 12 - 1000V AC
  • Frequency: 50 - 500 Hz
  • Pollution Degree: 2
  • Standard: CAT IV 1000V
  • Included: (2) Alkaline 1.5V AAA Batteries
  • Batteries: 2 x AAA

Specs

–
Product Type:

Voltage Tester

Type:

Cat IV - 1000V

Max Voltage:

1000 VAC

Min Voltage:

12 VAC

Battery Type:

AAA

Batteries Included:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

You May Also Need

Model 101, Close Quarters Tubing Cutter, 1/4" to 1-1/8"
SKU: 40617
RIDGID

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Nice Gadget In My Tool Box

Nice Gadget In My Tool Box. Quick and easy to check for voltages.
BD
VA
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

I'm replacing an older model which finally gave up after many years. This is a real upgrade. I have always trusted Kline tools for specific work and I'm not disapointed!
TO
Whidbey Is., WA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would by this again

good stuff
Richard
charlestown r i
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Invaluable

Nice improvement on an already great tool! Have carried one in my pocket for years an hvac/mechanical contractor. This tool and a pocket screwdriver can narrow down an electrical problem in a minute.
Tommy Boy
NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy