
SRS3 New Features
| Type: | Refrigerant Accessory |
|---|---|
| Overrange: | "OL" mark indication |
| Application: | HVAC |
| Auto-Off: | 15 minutes |
| Operating Environment: | 32°F to 122°F at <75% RH |
| Accuracy: | ±0.03%rdg + 0.25oz (10g) 0 to 66lbs (0 to 30kg), ±0.05%rdg + 0.25oz (10g) 66 to 220lbs (30 to 100kg) |
| Resolution: | 0.25 oz or 10g |
| Temperature Coefficient: | 0.1 × (specified accuracy) per °F |
| Wireless Range: | 100 ft |
| Battery Type: | Remote control: Single standard 9-volt battery, NEDA 1604, JIS 006P, IEC 6F22, Platform: 6 x AA batteries |
| Battery Life: | Remote control: 80 hours (continuous use) with alkaline battery, Platform: 100 hours (continuous use) with alkaline |