Apply to be a TradeMaster!
Main product image of TS-300B Thermal Switch for 4" Square Junction Box
Magnifying glass
Hover image to zoom

TS-300B Thermal Switch for 4" Square Junction Box

Brand:
Firomatic
SKU:
12501-FIROMATIC
Rating:
(2)
Q&A:
(0)
TS-300B Thermal Switch for 4" Square Junction Box
Magnifying glass
Hover image to zoom
$24.32 each
In Stock
In Stock
Get 19 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Shape
Square

Description

–
Thermal switches – A safety device which provides added protection to fuel burner installations. It is a thermally operated switch installed in the electrical power line to the burner. It is normally set at 165 degrees F and removes power if the ambient temperature reaches this point. The burner then shuts off immediately. The thermal switch is usually positioned on the ceiling, close to the burner. It SHOULD NOT be used manually to start and stop the burner. When properly installed, there are no exposed electrical wires or contacts, before or after firing – this is important. The fusible element is the hand wheel of the switch – after it ‘fires’, simply replace the hand wheel to restore the switch.

Contact ratings:
  • Pilot 120 volts, 60 Hz, 360VA.
  • 1/2 Horsepower, 12 volts, 60Hz.

Specs

–
Application:

Accessory

Product Type:

Thermal Switch

Size:

4"

Shape:

Square

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.5 out of 2 reviews
50% would recommend this product
4.5
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Functions well, exactly the part I ordered, quick shipping

Replaced a 19 year old thermal switch that suddenly stopped working. New one is working solidly. My order was processed swifty and shipment was quick.
Tonks
Boston
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just the right replacement.

The older model broke and the client wanted a replacement. This fits better than the original as the older model had exposed terminals. This one was much safer to work with as the ground wire had no sheath.
CMS
Massachusetts
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy