Apply to be a TradeMaster!
Main product image of Flamco Flexconsole - 1/2" x 1/2" x 1/2" NPT - Steel (Red)
Magnifying glass
Hover image to zoom

Flamco Flexconsole - 1/2" x 1/2" x 1/2" NPT - Steel (Red)

Brand:
Flamco
SKU:
F97977
Rating:
(0)
Q&A:
(0)
Flamco Flexconsole - 1/2" x 1/2" x 1/2" NPT - Steel (Red)
Magnifying glass
Hover image to zoom
F97977 has been discontinued
Discontinued October 18, 2025
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Direct Replacement:
Flamco Flexconsole - 1/2" x 1/2" x 1/2" NPT - Steel (Red)
Brand:
Flamco
SKU:97977
(0)
Order by 6PM, receive 14 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
1/2" x 1/2" x 1/2"
Product Highlight: Color
Red
Product Highlight: Material
Steel
Product Highlight: Warranty
5 Year Warranty

Description

–
Note: Application: ONLY suitable for hydronic systems.

The Flexconsole provides secure wall mounting for expansion tank installations. Using the Flexconsole, the expansion tank attaches to the connection part "B" for a secure vertical mounting position.

The system pipe is connected to the Flexconsole at the connection part "A". The Flexconsole completes the expansion tank installation for your hydronic heating or domestic hot water system.

Technical Specification
  • Suitable for water, max. 50% glycol
  • Temperature range from 14 to 248F
  • Maximum working pressure 145 PSI
  • Minimum working pressure 2.9 PSI
  • In accordance with ANSI/ASME B1.20.1
  • Saves time and money
  • Professional finish to expansion tank installations
  • Five year warranty
  • Application: ONLY suitable for hydronic systems.

Specs

–
Size:

1/2" x 1/2" x 1/2"

Color:

Red

Material:

Steel

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need