Apply to be a TradeMaster!
Main product image of 72" Ice Maker Braided Stainless Steel Hose Connector (1/4" x 1/4" Compression Thread)
Magnifying glass
Hover image to zoom

72" Ice Maker Braided Stainless Steel Hose Connector (1/4" x 1/4" Compression Thread)

SKU:
12IM72
Rating:
(3)
Q&A:
(0)
72" Ice Maker Braided Stainless Steel Hose Connector (1/4" x 1/4" Compression Thread)
Magnifying glass
Hover image to zoom
$11.74 each
In Stock
In Stock
Get 3 Tue, Oct 6
Length (Inches): 
72"
60"72"84"96"120"

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4" x 1/4"
Product Highlight: Material
Stainless Steel
Product Highlight: Length (Inches)
72" Length
Product Highlight: Connection Type
Compression Connection
Product Highlight: Warranty
5 Year Warranty

Description

–
Fluidmaster icemaker water supply connectors are built to last. Made of a tough polymer core covered with braided stainless steel wire, these connectors exceed every code requirement in the book for durability. Fluidmaster offers a wide variety of types and sizes, perfect for your home improvement efforts.

  • Exceptional flexibility for fast, easy installation
  • Won’t kink or crease, even in the tightest of spaces
  • Heavy-duty brass hex nuts are easy to grip and nickel plated for durability
  • Exceeds all code requirements for flexible water connectors

Specs

–
Application:

Ice Maker

Length (Inches):

72"

Type:

Braided

Size:

1/4" x 1/4"

Material:

Stainless Steel

Warranty:

5 Year

Connection Type:

Compression

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Length (Inches)
Type
Size
Material
CURRENT ITEM
Product Image of 72" Ice Maker Braided Stainless Steel Hose Connector (1/4" x 1/4" Compression Thread)
72" Ice Maker Braided Stainless Steel Hose Connector (1/4" x 1/4" Compression Thread)
SKU: 12IM72
(3)
Ice Maker
72"
Braided
1/4" x 1/4"
Stainless Steel
Ice Maker
72"
Braided
1/4" x 1/4"
Stainless Steel
Ice Maker
72"
Braided
1/4" x 1/4"
Stainless Steel

You May Also Need

1-1/2" White PVC P-Trap w/ Threaded Weld PVC Adapter (3 Nuts)
SKU: TPV1150-3TA
Bluefin

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would buy this product again

I like the ease of installation and the dependability of the product
Fran
Bridgeport Ct.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit.

Very good quality love ordering from here price beats the store and I don't have to spend a half hour looking for it at the store.
DL
Dayton Ohio
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Grade A Quality product

The product was hose was used for the water/ice dispenser on my refrigerator.
joenabrown
Hawthorne, CA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy