Apply to be a TradeMaster!
Main product image of 60" Braided Stainless Steel Dishwasher Connector w/ MIP Elbow (3/8" x 3/8" Compression)
Magnifying glass
Hover image to zoom

60" Braided Stainless Steel Dishwasher Connector w/ MIP Elbow (3/8" x 3/8" Compression)

Brand:
Bluefin
SKU:
DC60-ME
Rating:
(1)
Q&A:
(0)
60" Braided Stainless Steel Dishwasher Connector w/ MIP Elbow (3/8" x 3/8" Compression)
Magnifying glass
Hover image to zoom
$8.29 each
BOX UP & SAVE 18%
$170.75 box of 25
$6.83 each
In Stock
In Stock
Get 348 Fri, Nov 20
Length (Inches): 
60"
48"

This item replaces: 11-15160

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 3/8"
Product Highlight: Material
Stainless Steel
Product Highlight: Length (Inches)
60" Length
Product Highlight: Connection Type
Compression Connection

Description

–
Dishwasher Connector - Braided Stainless Steel 3/8" Female Compression Thread x 3/8" Female Compression Thread (Includes elbow).

Specs

–
Length (Inches):

60"

Application:

Dishwasher

Connection Type:

Compression

Type:

Braided

Size:

3/8" x 3/8"

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Length (Inches)
Application
Connection Type
Type
Size
60"
Dishwasher
Compression
Braided
3/8" x 3/8"

You May Also Need

12" Braided Stainless Steel Hose Toilet Connector (3/8" Compression x 7/8" Ballcock)
SKU: TC12
Bluefin

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

yes, I would buy this product again

I use this 5 foot flex hose with elbow, when the 4 foot hose is too short.
zinny
Essex Jct., Vt.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy