The Day Savers – A National Tradesmen Day Contest
Main product image of 60" Ice Maker Braided Stainless Steel Hose Connector (1/4" x 1/4" Compression Thread)
Magnifying glass
Hover image to zoom

60" Ice Maker Braided Stainless Steel Hose Connector (1/4" x 1/4" Compression Thread)

SKU:
12IM60
Rating:
(2)
Q&A:
(0)
60" Ice Maker Braided Stainless Steel Hose Connector (1/4" x 1/4" Compression Thread)
Magnifying glass
Hover image to zoom
$12.57 each
In Stock
In Stock
Get 43 Tue, Sep 1
Order by today, receive Tuesday

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/4" x 1/4"
Product Highlight: Material
Stainless Steel
Product Highlight: Length (Inches)
60" Length
Product Highlight: Connection Type
Compression Connection
Product Highlight: Warranty
5 Year Warranty

Description

Fluidmaster icemaker water supply connectors are built to last. Made of a tough polymer core covered with braided stainless steel wire, these connectors exceed every code requirement in the book for durability. Fluidmaster offers a wide variety of types and sizes, perfect for your home improvement efforts.
  • Exceptional flexibility for fast, easy installation
  • Won’t kink or crease, even in the tightest of spaces
  • Heavy-duty brass hex nuts are easy to grip and nickel plated for durability
  • Exceeds all code requirements for flexible water connectors

Specs

Application:

Ice Maker

Length (Inches):

60"

Type:

Braided

Size:

1/4" x 1/4"

Material:

Stainless Steel

Warranty:

5 Year

Connection Type:

Compression

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Application
Length (Inches)
Type
Size
Material
CURRENT ITEM
Product Image of 60" Ice Maker Braided Stainless Steel Hose Connector (1/4" x 1/4" Compression Thread)
60" Ice Maker Braided Stainless Steel Hose Connector (1/4" x 1/4" Compression Thread)
SKU: 12IM60
(2)
Ice Maker
60"
Braided
1/4" x 1/4"
Stainless Steel
60" Ice Maker Braided Hose Connector (1/4" x 1/4" Compression)
SKU: IC60
Ice Maker
60"
Braided
1/4" x 1/4"
Stainless Steel

You May Also Need

PRO1F20 20" Braided Stainless Steel Hose Faucet Connector (3/8" Compression x 1/2" FIP)
SKU: PRO1F20
Fluidmaster

Product Reviews

3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Top product and price

Worked perfectly and price point is unbeatable, very solid product Will definitely recommend and purchase again
Seymour Mechanical
Boston MA
5 years ago
Was this review helpful to you?

I'll never buy another one

It leaked on the end from the factory where it was pressed together. Made a mess all over my customers wooden kitchen floor
Ted the plumber
Hilliard Ohio
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy