Apply to be a TradeMaster!
Main product image of Flush Valve with Flapper
Magnifying glass
Hover image to zoom

Flush Valve with Flapper

SKU:
PRO57
Rating:
(2)
Q&A:
(0)
Flush Valve with Flapper
Magnifying glass
Hover image to zoom
$6.22 each
BOX UP & SAVE 6%
$58.70 box of 10
$5.87 each
In Stock
In Stock
Get 235 Mon, Sep 21
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Warranty
5 Year Warranty

Description

One of the most important parts of a toilet is the flush valve. Made from durable ABS plastic, the PRO57 is made to last in any water conditions. It also comes with a PRO55 flapper, which can be adjusted for optimal water volume.
  • Longer-life, kink-free stainless steel chain
  • Corrosion-resistant materials withstand constant use
  • Adjustable float controls water in tank for optimal flush
  • Universal-fit, chlorine-resistant flapper; fits most toilets
  • Makes future repairs easy, simply snap on Flapper Model 500, 501, 502 to replace
  • Saves water, stops leaks at the drain
  • Fits All Brands
  • Easy to Install
  • 5-year warranty

Specs

Warranty:

5 Year

Type:

Flush Valve

Application:

Plumbing

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
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
Response by Mon

You May Also Need

Korky 2" Universal Tank to Bowl Toilet Gasket Kit
SKU: 464BP
Korky

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Quality replacement flush valve for toilet

Great quality and price for this pro-grade replacement. For 2" tanks. Comes with new pro-grade flapper. Overflow tube can be trimmed to length. Note: does not come with tank to bowl gasket or tank bolts. (SupplyHouse has the full kit available though) only complaint is that this flush valve is optimized designed for 1.6 gpf and less tanks although it work with my old 3-4 gpf tank. Universal fit but it took some adjusting to get it to work properly with a 3-4 gpf tank. SupplyHouse does it again with quality, price and fast shipping and service. 👍
Kevin's Home Repairs
Connecticut
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality item...exactly what I could not find at local retail

Quality and price very acceptable.
Gary
Stanley, ID
8 years ago
Verified Buyer Icon
Verified Buyer