Apply to be a TradeMaster!
Main product image of 3.5" 90° Flat Elbow - LK92W (White)
Magnifying glass
Hover image to zoom

3.5" 90° Flat Elbow - LK92W (White)

Brand:
Fortress
SKU:
84011
Rating:
(2)
Q&A:
(0)
3.5" 90° Flat Elbow - LK92W (White)
Magnifying glass
Hover image to zoom
$21.26 each
BOX UP & SAVE 0%
$127.56 box of 6
$21.26 each
In Stock
In Stock
Get 32 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3-1/2"
Product Highlight: Color
White
Product Highlight: Angle
90°

Description

–
The LK92W creates a tight 90° turn on the outside wall. Fortress lineset cover series was specifically developed to bridge the gap between the lightweight and the more costly lineset cover products available on the market. Made in the USA, Fortress has a number of of innovations to suit the USA conditions - such as 8' lengths of duct and a 12 month guarantee. Available in 2 sizes and 4 different colors Fortress offers the strength and longevity at a moderate price point.

Specs

–
Size:

3-1/2"

Product Type:

Flat Elbow

Angle:

90°

Color:

White

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Size
Product Type
Angle
Color
CURRENT ITEM
Product Image of 3.5" 90° Flat Elbow - LK92W (White)
3.5" 90° Flat Elbow - LK92W (White)
SKU: 84011
(2)
3-1/2"
Flat Elbow
90°
White
3-1/2"
Flat Elbow
90°
Brown
3-1/2"
Flat Elbow
90°
Gray
3.5" 90° Flat Elbow - LK92I (Ivory)
SKU: 84031
3-1/2"
Flat Elbow
90°
Ivory

You May Also Need

3.5" 45° Flat Elbow - LKF92W (White)
SKU: 84012
Fortress

Product Reviews

3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
50%
3 star
0%
2 star
50%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

If installed correctly works great!

I use this product on all my mini split installs. I've fit (3) 1/4x3/8x3/8 in the 3.5" no issues.
Elite Heat and cooling
Brimfield Ma
4 years ago
Was this review helpful to you?

Don't buy

This product sucks the wire tie clips tha twist in all fell out and the cover that snaps on would not stay on I had to use wire ties on the whole 18' to keep the cover on
Bob
Green Sea SC
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy