Apply to be a TradeMaster!
Main product image of 3.5" Soffit Inlet - LP92W - (White)
Magnifying glass
Hover image to zoom

3.5" Soffit Inlet - LP92W - (White)

Brand:
Fortress
SKU:
84014
Rating:
(2)
Q&A:
(0)
3.5" Soffit Inlet - LP92W - (White)
Magnifying glass
Hover image to zoom
$24.27 each
BOX UP & SAVE 0%
$145.62 box of 6
$24.27 each
In Stock
In Stock
Get 40 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3-1/2"
Product Highlight: Color
White

Description

–
The LP92W is designed to cover the hole in your soffit where the lineset enters your home. Fortress lineset cover series was specifically developed to bridge the gap between the lightweight and the more costly lineset cover products available on the market. Made in the USA, Fortress has a number of of innovations to suit the USA conditions - such as 8' lengths of duct and a 12 month guarantee. Available in 2 sizes and 4 different colors Fortress offers the strength and longevity at a moderate price point.

Specs

–
Size:

3-1/2"

Color:

White

Product Type:

Inlet

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Color
Product Type
CURRENT ITEM
Product Image of 3.5" Soffit Inlet - LP92W - (White)
3.5" Soffit Inlet - LP92W - (White)
SKU: 84014
(2)
3-1/2"
White
Inlet
3-1/2"
Ivory
Inlet

You May Also Need

3.5" End Fitting - LEN92W (White)
SKU: 84007
Fortress

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Would buy again from them

Worked great
Bill
Portsmouth RI
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again.

Works just like it should. Nice finishing touch to the line cover.
Chris
Versailles, KY
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy