Apply to be a TradeMaster!
Main product image of 4.5" Brown Wall Duct Kit  - LDK122B (12 Ft Kit)
Magnifying glass
Hover image to zoom

4.5" Brown Wall Duct Kit - LDK122B (12 Ft Kit)

Brand:
Fortress
SKU:
84165
Rating:
(9)
Q&A:
(0)
4.5" Brown Wall Duct Kit  - LDK122B (12 Ft Kit)
Magnifying glass
Hover image to zoom
84165 has been discontinued
Discontinued February 9, 2024
This product was discontinued by the manufacturer.
Suggested Alternative:
4.5" White Wall Duct Kit - LDK122W (12 Ft Kit)
Brand:
Fortress
SKU:84105
(19)
Order by today, receive 153 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Length (Feet)
12' Length
Product Highlight: Size
4-1/2"
Product Highlight: Color
Brown

Description

Kit includes 12’ of duct and fittings for a standard installation.

LDK Kit includes:
  • LD – Ducting 4’ Long ( 3 )
  • LJ – Couplers ( 2 )
  • LW – Wall Inlet ( 1 )
  • LEN – End Fitting ( 1 )
  • LK – 90º Flat Ell ( 1 )

Features:
  • Assures complete flexibility of installation
  • Professional grade ducting, protects and hides unsightly mini-split linesets in a snap
  • Fortress is perfect for mini-splits, high velocity and conventional split air conditioning systems.
  • Fortress protects lineset, wiring and drain hose from weather, vandalism, pet and pest damage.
  • Fortress installs quickly, and can be easily accessed for repairs or replacement of the lineset.

Specs

Length (Feet):

12'

Product Type:

Kit

Size:

4-1/2"

Color:

Brown

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Compare Similar Products

Brand
Length (Feet)
Product Type
Size
Color
CURRENT ITEM
Product Image of 4.5" Brown Wall Duct Kit  - LDK122B (12 Ft Kit)
4.5" Brown Wall Duct Kit - LDK122B (12 Ft Kit)
SKU: 84165
(9)
12'
Kit
4-1/2"
Brown

You May Also Need

4.5" 90° Outside Vertical Elbow - LCO122B (Brown)
SKU: 84363
Fortress

Product Reviews

4.22 out of 9 reviews
88% would recommend this product
4.22
out of 9 Reviews
88% would recommend this product
WRITE A REVIEW
5 star
78%
4 star
0%
3 star
0%
2 star
11%
1 star
11%
WRITE A REVIEW
Customer Images
Showing 1-9 of 9 reviews

Awesome service

Great shipping 2 days at my home easy web site and customer support when needed
Bob
Ghent NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Third time using this product ,had great luck first two times but this last time no good, had all the backing on home and could not get covering to snap in after struggling for two hours changed the backing and covering snapped right in There was a deformation on two boxes of covering backing
Earl
Unadilla N.Y.
3 years ago
Was this review helpful to you?

Worked perfect looks good.

Easy to install! Easier to install before you run lines
Joe
Lake Ariel, PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Cheap plastic junk.

The plastic line duct cover warped enough in the day I was installing the part that is bolted to the wall to make it unusable. Maybe I just got a bad run? Also the plastic anchors don't work. They pop out if you need it to help support any of the lineset. I hope I get sent a replacement set that is maybe better quality but it looks like this should not be used anywhere where it gets hot.
Merchant response
5 years ago
I'm sorry about the quality of this line set kit you received. Please contact our customer service at 888-757-4774 and we will work to resolve this for you!
Not happy
Lousiana
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

fit great

covered my ac lines ,looks great
hoss
minnesota
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Looks good

It is a high quality product. It fits nicely and looks very attractive.
Billy
Detroit
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fantastic

Quick, delivery, great quality, and great color choices.
Red
LI , NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great cover set

Easy to install
Alex
Waltham, MA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product worked well would use again

HVAC
Dave
Il.
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?