The Day Savers – A National Tradesmen Day Contest
Main product image of Blue-Tube UV Germicidal UV Light System w/ 2 Year Odor Sanitizing Lamp (18-32 VAC)
Magnifying glass
Hover image to zoom

Blue-Tube UV Germicidal UV Light System w/ 2 Year Odor Sanitizing Lamp (18-32 VAC)

SKU:
TUV-BTER2-OS
Rating:
(0)
Q&A:
(0)
Blue-Tube UV Germicidal UV Light System w/ 2 Year Odor Sanitizing Lamp (18-32 VAC)
Magnifying glass
Hover image to zoom
TUV-BTER2-OS has been discontinued
Discontinued January 21, 2023
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Length (Inches)
15" Length
Product Highlight: Voltage
18 to 32v
Product Highlight: Warranty
Limited Lifetime Warranty

Description

The simple and complete choice for germicidal UV light for HVAC applications. Powerful UV-C light kills germs continuously in the air and on surfaces inside the air system.

The most popular Germicidal UV Light system in the world because of its reliability, ease of installation, innovative features, and quality components.

Product Specifications
  • UV Lamp: 254 nm germicidal UV-C, quartz hot filament
  • Lamp Dimensions: 15”L x 0.74” Dia.
  • ER Power Supply Dimensions: 4.1”W x 1.7” H x 1.8”D
  • Electrical: 18-32 VAC, 60 Hz; 0.68 Amps, 16 VA
  • Warranty: Lifetime for all parts except lamp
Kit Includes
  • (1) TUVP-ER Power Supply
  • (1) TUVL-215P-OS UV Lamp
  • 6’ Lamp Cable
  • Magnetic ‘Z’ Bracket
  • Mounting Hardware
  • Panel Indicator
  • Installation Sticker

Specs

Product Type:

Lamp

UV Air Purifier

Length (Inches):

15"

Voltage:

18 to 32v

Warranty:

Limited Lifetime

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

6 Replacement Parts

1 Year 15" Ultraviolet Replacement Lamp
SKU: TUVL-115
Fresh-Aire UV
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM